Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS 616KD-02 Dp Transmitter 4-20ma Out | AB8ACP 24Z019

DWYER INSTRUMENTS 616KD-02 Differential Pressure Transmitter, 1/8 Inch Hose Barb, 0 to 3 Inch WC, 4 to 20mA DC Output

Item: AB8ACP Model: 616KD-02Cross Ref: 24Z019
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€156.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Connection TypeBarbed
Electrical ConnectionScrew Terminals
IncludesInstruction Manual
Mounting OrientationVertical
Nist Traceable CertificateNo
Output4-20 mA
Overall Length1.031"
Overall Width2.406"
Overpressure2 psig
Power Required16-35V DC
Pressure0 in. wc to 3 in. wc
Pressure Range0 in. wc to 3 in. wc
Process Connection GenderMale
Process Connection Size - Transmitter1/8"
Process Connection TypeHose Barb
Range UnitsIn Wc
Temp. Range0°F to +140°F
Thermal Error-0.06% to +0.06%
Transmitter Process Connection TypeHose Barb
Wetted MaterialsStainless Steel
Accuracy+/-2% of Full Scale
Accuracy+/-2%
Electrical ConnectionsScrew Terminals
Enclosure RatingIP20, NEMA 1
FeaturesPush Button Sets Back Zero and Span
Ip RatingIP20
Maximum Loop Resistance4-20 mA Output (Dc), 1250 ohms, 4-20 mA Output (Ac), 1200 ohms
Maximum Operating Temperature140°F
Maximum Pressure3 in. wc
Minimum Operating Temperature0°F
Minimum Pressure0 in. wc
Mounting ApplicationFor Surface-Mounting
Nema RatingNEMA 1
Number Of Wires2, 4
Pressure Unitsin wc
Process Connection1/8" Male Hose Barb, 1/4" Male Hose Barb
Process Connection Size1/8", 1/4"
Series616KD Series
StandardsCE, UL LISTED
Weight1.8 oz.
Width / Diameter2.406"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.79
Ship length (cm)12.7
Ship width (cm)8.13
HS code9026204000
Country of OriginUS

Product Details:

The 616KD Series Differential Pressure Transmitters with One-Touch® technology are cost-effective, compact transmitters that reduce up front costs as well as expenses over the life of the product. The transmitter not only alleviates cumbersome turn pots typically found in most transmitters, but eliminate entirely the need to span the instrument during calibration. With a single digital push button, both ZERO AND SPAN are calibrated properly, nothing else is required. No additional reference pressure sources and separate calibration devices are necessary; no need to remove from service and send to a lab. All that is required of the installer or user is to let the unit sit at zero reference pressure, then push a button. That is it! The transmitter is now ready for operation. Time savings are enormous over the life of the product compared to traditional transmitters which require time to annually remove the product from service plus the additional time to actually perform a complete full-span calibration.

Product Variants

ProductModelPressure RangeOverpressurePressureOutputOperating RangeElectrical ConnectionPower RequiredThermal ErrorPrice
DWYER INSTRUMENTS 616KD-00-V Dp Transmitter 0-5 0-10 V Out | AB8ACD 24Z009 616KD-00-V0 in. wc to 1 in. wc2 psig0 in. wc to 1 in. wc--Screw Terminals--0.06% to +0.06%€126.09
DWYER INSTRUMENTS 616KD-01-V Dp Transmitter 0-5 0-10 V Out | AB8ACE 24Z010 616KD-01-V0 in. wc to 2 in. wc2 psig0 in. wc to 2 in. wc--Screw Terminals--0.06% to +0.06%€125.87
DWYER INSTRUMENTS 616KD-02-V Dp Transmitter 0-5 0-10 V Out | AB8ACF 24Z011 616KD-02-V0 in. wc to 3 in. wc2 psig0 in. wc to 3 in. wc--Screw Terminals--0.06% to +0.06%€129.09
DWYER INSTRUMENTS 616KD-03-V Dp Transmitter 0-5 0-10 V Out | AB8ACG 24Z012 616KD-03-V0 in. wc to 5 in. wc2 psig0 in. wc to 5 in. wc--Screw Terminals--0.06% to +0.06%€128.73
DWYER INSTRUMENTS 616KD-04-V Dp Transmitter 0-10 V Out | AB8ACH 24Z013 616KD-04-V0 in. wc to 10 in. wc5 psig0 in. wc to 10 in. wc0-10V DC-Screw Terminals--0.06% to +0.06%€129.18
DWYER INSTRUMENTS 616KD-05-V Dp Transmitter 0-5 0-10 V Out | AB8ACJ 24Z014 616KD-05-V0 in. wc to 15 in. wc5 psig0 in. wc to 15 in. wc--Screw Terminals--0.06% to +0.06%€126.46
DWYER INSTRUMENTS 616KD-06-V Dp Transmitter 0-5 0-10 V Out | AB8ACK 24Z015 616KD-06-V0 in. wc to 20 in. wc5 psig0 in. wc to 20 in. wc--Screw Terminals--0.06% to +0.06%€129.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS 616KD-02 Differential Pressure Transmitter, 1/8 Inch Hose Barb, 0 to 3 Inch WC, 4 to 20mA DC Output
€156.72 /unit