Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS 475-1-FM-AV Handheld Manometer Kit.0 To 20.00 Inch Wc | AB4EGE 1XFW5

DWYER INSTRUMENTS 475-1-FM-AV Handheld Manometer Kit, 0 To 20 Inch Wc

Item: AB4EGE Model: 475-1-FM-AVCross Ref: 1XFW5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,003.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Digital Manometer Kit
Accuracy-0.5% to +0.5%
Auto Power OffYes
Batteries RequiredYes
Battery Type9V
Calibration Certificate IncludedNo
Display Digits4 Digits
Display TypeLCD
Display UnitsIn Wc
For Use WithAir, Non-Corrosive Dry Gases
Housing Height5 7/8"
Housing Length2.812"
Housing MaterialAluminum
Length0.906"
Low-battery IndicatorYes
Max. Operating Pressure10 psi
Max. Pressure10 psig
Operating Pressure Range0 in. wc to 20 in. wc
Operating Range0 in. wc to 20 in. wc , 0 kPa to 5 kPa
Operating Temp. Range0°F to +140°F
Overall Height6 1/2"
Overall Width2.812"
Pressure Range0 in. wc to 20 in. wc
Pressure UnitsIn Wc
Process Connection TypeHose Barb
Resolution0.01 in. wc

Shipping Info:

Ship weight (kg) 1.449
Ship height (cm)7.11
Ship length (cm)37.34
Ship width (cm)30.99
HS code9026806000
Country of OriginUS

Product Variants

ProductModelPressure RangeMax. PressureDisplay TypeAccuracyTypeOperating Temp. RangeBattery TypeResolutionPrice
DWYER INSTRUMENTS 475-0-FM-AV Air Velocity Kit Digital 10.00 Inch WC | AH8QMR 38XU36 475-0-FM-AV0 in. wc to 10 in. wc5 psigLCD-0.5% to +0.5%Digital0°F to +140°F9V0.01 in. wc€785.15
DWYER INSTRUMENTS 475-2-FM-AV Air Velocity Kit Digital 40.00 Inch WC | AH8QMU 38XU38 475-2-FM-AV0 in. wc to 40 in. wc10 psigLCD-0.5% to +0.5%Digital0°F to +140°F9V0.01 in. wc€697.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS 475-1-FM-AV Handheld Manometer Kit, 0 To 20 Inch Wc
€1,003.37 /unit