Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS 3002MR Photohelic Switch | CP3YUL

DWYER INSTRUMENTS 3002MR Photohelic Switch

Item: CP3YUL Model: 3002MRCross Ref: 25F082
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€914.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Number Of Switches2
Operating Temp. Range+20°F to +120°F
Pressure Range0 in. wc to 2 in. wc
Accuracy+/-2%
Accuracy Details+/-2% FS
Adjustable Set PointsYes
Ambient Operating Temperature Range20°F to 120°F
ApplicationAir Conditioning Systems, Clean Rooms, Pneumatic Conveying
Case Depth2.5"
Case Diameter5"
Compatible Process MediaAir, Non-Combustible Compatible Gases
Includes Calibration CertificateNo
Includes Mounting HardwareYes
Maximum Working Static Pressure25 psig
Mounting OrientationUpright Only
Mounting TypeFlush Mount, Surface Mount
Nominal Dial Size4"
Panel Mount Characteristics(4) 6-32 Holes Equally Spaced on a 5-1/8" Dia Bolt Circle
Power Source24V DC
Pressure Gauge TypeDifferential Pressure Gauge with Switch
Process Connection GenderFemale
Process Connection LocationBack, Side
Process Connection Size1/8"
Process Connection TypeNPT
Relay TypeSPDT
Sensor TypeDiaphragm
Series3000MR Series
StandardsCE
Switch Contact TypeSPDT
Switch Electrical Requirements0.3A @ 110V DC/0.5A @ 125V AC, 1A @ 30V DC

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)6.35
Country of OriginUS

Product Details:

The Dwyer 3000MR Series Photohelic® differential pressure switch/gauge combines two versatile, precise pressure switches with a time-proven Magnehelic® pressure gauge. The gauge reading is unaffected by switch operation. External knobs are used to adjust the two DPDT switch set points. Switch set points (indicated by red pointers) and system pressure are fully visible at all times. Ranges are available from 0in to 0.25in W.C. up to 10'' W.C. full scale. The 3000MR Series may be ordered with the switch assembly remote mounted to facilitate panel mounting.

Product Variants

ProductModelOperating Temp. RangePrice
DWYER INSTRUMENTS 3010MR Pressure Switch/Gage Range 0-10 Wc 20 | CP3YQA 3010MR+20°F to +120°F€735.44
DWYER INSTRUMENTS 3003MR Pressure Switch/Gage Range 0-3 Wc | CP3YQB 3003MR+20°F to +120°F€772.83
DWYER INSTRUMENTS 3001MR Pressure Switch/Gage, Range 0-1 Wc | CP3YQD 3001MR+20°F to +120°F€772.83
DWYER INSTRUMENTS 3000MR-0 Differential Guage | CV4LNG 3000MR-0+20°F to +120°F€747.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS 3002MR Photohelic Switch
€914.22 /unit