Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS 2003-LT Magnehelic Gage | CP3YJA

DWYER INSTRUMENTS 2003-LT Magnehelic Gage

Item: CP3YJA Model: 2003-LTCross Ref: 25F062
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGage
Accuracy-2% to +2%
Mounting OrientationDiaphragm In Vertical Position
Operating Temp. Range+20°F to +140°F
Pressure Range0 in. wc to 3 in. wc

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.7
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelAccuracyDifferential Pressure RangePressure RangePressure Range Minor Div.Scale TypeMounting Hardware IncludedDial SizeConnection SizePrice
DWYER INSTRUMENTS 2330 Gauge Differential | AB3YFA 1W465 2330-2% to +2%--1 in. wcPressureYes4"1/8"€127.28
DWYER INSTRUMENTS 2310 Gauge Differential | AB3YFB 1W467 2310-2% to +2%--0.2 in. wcPressureYes4"1/8"€120.66
DWYER INSTRUMENTS 2302 Gauge Differential | AB3YFC 1W469 2302-2% to +2%--0.05 in. wcPressureYes4"1/8"€117.25
DWYER INSTRUMENTS 2300-0 Gauge Differential | AB3YFD 1W471 2300-0-2% to +2%--0.01 in. wcPressureYes4"1/8"€117.36
DWYER INSTRUMENTS 2060 Gauge Differential | AB3YFE 1W473 2060-2% to +2%0 in. wc to 60 in. wc0 in. wc to 60 in. wc2 in. wcPressureYes4"1/8"€112.45
DWYER INSTRUMENTS 2040 Gauge Differential | AB3YFF 1W475 2040-2% to +2%0 in. wc to 40 in. wc0 in. wc to 40 in. wc1 in. wcPressureYes4"1/8"€131.71
DWYER INSTRUMENTS 2030 Gauge Differential | AB3YFG 1W477 2030-2% to +2%0 in. wc to 30 in. wc0 in. wc to 30 in. wc1 in. wcPressureYes4"1/8"€105.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS 2003-LT Magnehelic Gage
€148.83 /unit