Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS 160-12-CF Standard Pitot Tube 5/16 Inch Diameter 12 Inch Length | AH8GKX 38RW70

DWYER INSTRUMENTS 160-12-CF Pitot Tube, Standard, 5/16 Inch Diameter, 12 Inch Length

Item: AH8GKX Model: 160-12-CFCross Ref: 38RW70
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€223.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Pitot Tube
IncludesAir Velocity Calculator, Direct Reading Velocity Charts
Insertion Length12 5/8" , 12"
MaterialStainless Steel
Max. Temp.1500°F
Mounting Fitting GenderMale
Mounting Fitting Size1/8"
Mounting Fitting TypeCompression
Pitot TypeStandard
Process Connection GenderMale
Process Connection Size1/4"
Tube Dia.1/8" , 5/16"
Tube MaterialStainless Steel
Airflow Sensor TypePitot Tube with Compression Fitting
Process Connection TypeNPT
StandardsASHRAE, CE, ROHS

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)34.8
Ship width (cm)22.35
Country of OriginUS

Product Details:

    • Max. Media Temp. (Deg. F) : 1500

Product Variants

ProductModelInsertion LengthTube Dia.Pitot TypeProcess Connection SizeConnection SizeInsert LengthTip LengthMaterialPrice
DWYER INSTRUMENTS 160-12 Tube Pitot | AC3FEC 2T649 160-1212 5/8"5/16"Standard1/4"1/4"--Stainless Steel€158.42
DWYER INSTRUMENTS 160-8 Tube Pitot | AD2NPP 3T086 160-88 5/8"0.312"--1/4"--Stainless Steel€158.83
DWYER INSTRUMENTS 160-18 Tube Pitot | AD2NPQ 3T087 160-1818"5/16"Standard1/4"1/4"--Stainless Steel€160.83
DWYER INSTRUMENTS 160-24 Tube Pitot | AD2NPR 3T088 160-2424 5/8"0.312"--1/4"24"-Stainless Steel€163.49
DWYER INSTRUMENTS 160-36 Tube Pitot | AD2NPT 3T089 160-3636 5/8"5/16"Standard1/4"1/4"--Stainless Steel€166.95
DWYER INSTRUMENTS 160-48 Tube Pitot | AD2NPU 3T090 160-4848 5/8"5/16"Standard1/4"1/4"--Stainless Steel€184.22
DWYER INSTRUMENTS 167-6 Tube Pitot | AD2NQE 3T309 167-66"1/8"Pocket Size1/4"1/4"-1 1/2"Stainless Steel€163.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS 160-12-CF Pitot Tube, Standard, 5/16 Inch Diameter, 12 Inch Length
€223.23 /unit