DURHAM MANUFACTURING SRSCE2022362ALU4PU Stock Cart With Ergonomic Handle, 2 Shelf, Size 22-1/2 x 42-7/16 x 36-1/2 Inch | CF6LWV

DURHAM MANUFACTURING SRSCE2022362ALU4PU Stock Cart With Ergonomic Handle, 2 Shelf, Size 22-1/2 x 42-7/16 x 36-1/2 Inch

Item: CF6LWV Model: SRSCE2022362ALU4PU
In Stock

Get it by Tuesday, Jun 17

€274.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Cart
AssembledYes
FinishPolish
Height36 1/2"
Length42.438"
Load Capacity600 lbs.
MaterialStainless Steel
Number Of Gauges20
Width22 1/2"

Shipping Info:

Ship weight (kg) 28.845
Ship height (cm)101.3
Ship length (cm)108.1
Ship width (cm)57.15
HS code8716.8
Country of OriginMX

Product Variants

ProductModelMaterialLoad CapacityHeightFinishNumber Of GaugesCaster Dia.Overall HeightOverall LengthPrice
DURHAM MANUFACTURING RSCE-1830-2-3.6K-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 36-1/4 x 45 Inch | CF6LQK RSCE-1830-2-3.6K-95Steel3600 lbs.45"Textured Powder Coat14---€388.50
DURHAM MANUFACTURING RSCE-1830-2-3.6K-ALD-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 36-1/4 x 43-3/8 Inch | CF6LQL RSCE-1830-2-3.6K-ALD-95Steel3600 lbs.43 3/8"Textured Powder Coat14---€388.50
DURHAM MANUFACTURING RSCE-1830-2-3.6K-TLD-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 36-1/4 x 45 Inch, Gray | CF6LQM RSCE-1830-2-3.6K-TLD-95Steel3600 lbs.45"Textured Powder Coat14---€388.50
DURHAM MANUFACTURING RSCE-1830-2-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 36-1/4 x 43-5/8 Inch | CF6LQN RSCE-1830-2-95Steel1200 lbs.43 5/8"Textured Powder Coat14---€302.71
DURHAM MANUFACTURING RSCE-1830-2-TLD-95 Stock Cart With Ergonomic Handle, Size 18-1/4 x 36-1/4 x 43-5/8 Inch, Gray | CF6LQP RSCE-1830-2-TLD-95Steel1200 lbs.43 5/8"Textured Powder Coat14---€302.71
DURHAM MANUFACTURING RSCE-1836-2-3.6K-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 42-1/4 x 45 Inch | CF6LQQ RSCE-1836-2-3.6K-95Steel3600 lbs.45"Textured Powder Coat14---€402.68
DURHAM MANUFACTURING RSCE-1836-2-3.6K-ALD-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 42-1/4 x 43-3/8 Inch | CF6LQR RSCE-1836-2-3.6K-ALD-95Steel3600 lbs.43 3/8"Textured Powder Coat14---€382.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING SRSCE2022362ALU4PU Stock Cart With Ergonomic Handle, 2 Shelf, Size 22-1/2 x 42-7/16 x 36-1/2 Inch
€274.32 /unit