DURHAM MANUFACTURING RSCE-1830-2-TLD-95 Stock Cart With Ergonomic Handle, Size 18-1/4 x 36-1/4 x 43-5/8 Inch, Gray | CF6LQP

DURHAM MANUFACTURING RSCE-1830-2-TLD-95 Stock Cart With Ergonomic Handle, Size 18-1/4 x 36-1/4 x 43-5/8 Inch, Gray

Item: CF6LQP Model: RSCE-1830-2-TLD-95
In Stock

Get it by Tuesday, Jun 17

€302.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Cart
AssembledYes
ColorGray
FinishTextured Powder Coat
Height43 5/8"
Length36 1/4"
Load Capacity1200 lbs.
MaterialSteel
Number Of Gauges14
Width18 1/4"

Shipping Info:

Ship weight (kg) 36.999
Ship height (cm)110.82
Ship length (cm)92.08
Ship width (cm)46.36
HS code8716.8
Country of OriginMX

Product Variants

ProductModelMaterialLoad CapacityHeightFinishNumber Of GaugesCaster Dia.Overall HeightOverall LengthPrice
DURHAM MANUFACTURING RSCE-1830-2-3.6K-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 36-1/4 x 45 Inch | CF6LQK RSCE-1830-2-3.6K-95Steel3600 lbs.45"Textured Powder Coat14---€388.50
DURHAM MANUFACTURING RSCE-1830-2-3.6K-ALD-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 36-1/4 x 43-3/8 Inch | CF6LQL RSCE-1830-2-3.6K-ALD-95Steel3600 lbs.43 3/8"Textured Powder Coat14---€388.50
DURHAM MANUFACTURING RSCE-1830-2-3.6K-TLD-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 36-1/4 x 45 Inch, Gray | CF6LQM RSCE-1830-2-3.6K-TLD-95Steel3600 lbs.45"Textured Powder Coat14---€388.50
DURHAM MANUFACTURING RSCE-1830-2-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 36-1/4 x 43-5/8 Inch | CF6LQN RSCE-1830-2-95Steel1200 lbs.43 5/8"Textured Powder Coat14---€302.71
DURHAM MANUFACTURING RSCE-1836-2-3.6K-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 42-1/4 x 45 Inch | CF6LQQ RSCE-1836-2-3.6K-95Steel3600 lbs.45"Textured Powder Coat14---€402.68
DURHAM MANUFACTURING RSCE-1836-2-3.6K-ALD-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 42-1/4 x 43-3/8 Inch | CF6LQR RSCE-1836-2-3.6K-ALD-95Steel3600 lbs.43 3/8"Textured Powder Coat14---€382.54
DURHAM MANUFACTURING RSCE-1836-2-3.6K-TLD-95 Stock Cart With Ergonomic Handle, 2 Shelf, Size 18-1/4 x 42-1/4 x 45 Inch, Gray | CF6LQT RSCE-1836-2-3.6K-TLD-95Steel3600 lbs.45"Textured Powder Coat14---€402.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING RSCE-1830-2-TLD-95 Stock Cart With Ergonomic Handle, Size 18-1/4 x 36-1/4 x 43-5/8 Inch, Gray
€302.71 /unit