DURHAM MANUFACTURING OPC-2448-3-95 Order Picking Cart, 3 Shelf With Lip, Size 24 x 48 Inch | CF6LDJ

DURHAM MANUFACTURING OPC-2448-3-95 Order Picking Cart, 3 Shelf With Lip, Size 24 x 48 Inch

Item: CF6LDJ Model: OPC-2448-3-95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€581.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOrder Picking Cart
AssembledYes
ColorGray
FinishTextured Powder Coat
Height40.688"
Length63.312"
Load Capacity1200 lbs.
MaterialSteel
Number Of Gauges14
Width24 1/4"

Shipping Info:

Ship weight (kg) 66.1455
Ship height (cm)103.35
Ship length (cm)160.81
Ship width (cm)61.6
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityMaterialOverall LengthOverall WidthShelf LengthShelf WidthFinishHeightPrice
DURHAM MANUFACTURING OPC-1836-2-95 Order Picking Cart, Writing Shelf, Capacity 600 Lbs | AA7MYJ OPC-1836-2-951200 lbs.Stainless Steel36"18"36"18"Powder Coat-€501.40
DURHAM MANUFACTURING OPC-3060-2-95 Order Picking Cart, Slanted Writing Shelf, Capacity 600 Lbs | AA7MYK OPC-3060-2-951200 lbs.Stainless Steel60"30"60"30"Powder Coat-€676.14
RFQ
DURHAM MANUFACTURING OPC-1836-3-95 Order Picking Cart, 3 Shelf With Lip, Size 18 x 36 Inch | CF6LDC OPC-1836-3-951200 lbs.Steel----Textured Powder Coat40.688"€435.12
DURHAM MANUFACTURING OPC-2436-2-95 Order Picking Cart, 2 Shelf With Lip, Size 24 x 36 Inch | CF6LDD OPC-2436-2-951200 lbs.Steel----Textured Powder Coat40.688"€438.99
DURHAM MANUFACTURING OPC-2436-3-95 Order Picking Cart, 3 Shelf With Lip, Size 24 x 36 Inch | CF6LDE OPC-2436-3-951200 lbs.Steel----Textured Powder Coat40.688"€511.15
DURHAM MANUFACTURING OPC-243648-3-6PH-95 Order Picking Cart With Phenolic Caster, 3 Shelf With Lip, Size 24 x 36 Inch | CF6LDF OPC-243648-3-6PH-953000 lbs.Steel----Textured Powder Coat51.062"€554.59
DURHAM MANUFACTURING OPC-243660-4-6PH-95 Order Picking Cart, 4 Shelf, Size 24 x 36 Inch | CF6LDG OPC-243660-4-6PH-953000 lbs.Steel----Textured Powder Coat60"€626.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING OPC-2448-3-95 Order Picking Cart, 3 Shelf With Lip, Size 24 x 48 Inch
€581.61 /unit