GENERAL ELECTRIC THQL2120 Plug In Circuit Breaker 20a 2p 10ka 240v | AC9PUA 3HXK8

GENERAL ELECTRIC THQL2120 Q-Line Circuit Breaker, Compact, 20 A, 240 VAC, 2 P

Item: AC9PUA Model: THQL2120Cross Ref: 3HXK8
In Stock : 622 Units

Get it by Thursday, Jun 12

€28.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating120/240V AC
Air @ 120v Ac10 kA
Amps20A
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth2.38"
Length3 7/25"
Max. Air Rating10 kA
Number Of Poles2
Terminal Connection TypeScrew Clamp
Width2"
Wire Size14 AWG
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesAQ
Dc Voltage RatingNot Rated
For Use WithPower Mark Gold Load Centers And AQ Lighting Panels
Frame Size100A/THQ
Max. Operating Temp.167°F
Max. Wire Size8 AWG
Min. Operating Temp.140°F
Min. Wire Size14 AWG
PhaseSingle
StandardsUL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.57
Ship length (cm)7.62
Ship width (cm)5.08
HS code8536200020
Country of OriginUS

Product Details:

    • Double-pole circuit breaker with a heat-resistant thermoset case for high stability and structural integrity
    • Calibration screw cemented to prevent shifting or dislocation
    • ANSI certified and CSA / UL listed
    • Features a thermal-magnetic trip unit providing LI (long-time and instantaneous) current limiting function
    • Incorporates an internal common trip bar and box lug load terminal connection
    • Accommodates 12 to 8 AWG aluminium and 14 to 8 AWG copper wires

Product Variants

ProductModelNumber Of PolesAmpsCircuit Breaker TypeAc Voltage RatingMax. Air RatingTerminal Connection TypeAir @ 120v AcDepthPrice
GENERAL ELECTRIC THQL2160 Plug In Circuit Breaker 60a 2p 10ka 240v | AC8HXP 3AGG1 THQL2160260AStandard120/240V AC10 kALug10 kA2.38"€26.36
GENERAL ELECTRIC THQL2170 Plug In Circuit Breaker 70a 2p 10ka 240v | AC8HXQ 3AGG2 THQL2170270AStandard120/240V AC10 kALug10 kA2.38"€55.85
GENERAL ELECTRIC THQL2180 Plug In Circuit Breaker 80a 2p 10ka 240v | AC8HXR 3AGG3 THQL2180280AStandard120/240V AC10 kALug10 kA2.38"€66.95
GENERAL ELECTRIC THQL2190 Plug In Circuit Breaker 90a 2p 10ka 240v | AC8HXT 3AGG4 THQL2190290AStandard120/240V AC10 kALug10 kA2.38"€66.95
GENERAL ELECTRIC THQL21WY15 Plug In Circuit Breaker 15a 2p 10ka 240v | AC8HXU 3AGG5 THQL21WY15215ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70
GENERAL ELECTRIC THQL21WY20 Plug In Circuit Breaker 20a 2p 10ka 240v | AC8HXV 3AGG6 THQL21WY20220ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70
GENERAL ELECTRIC THQL21WY30 Plug In Circuit Breaker 30a 2p 10ka 240v | AC8HXW 3AGG7 THQL21WY30230ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQL2120 Q-Line Circuit Breaker, Compact, 20 A, 240 VAC, 2 P
€28.61 /unit