DURHAM MANUFACTURING HDJC243678-60-4S1795 Maintenance Cabinet, 3 Shelf, 60 Red Bin, 12 Gauge, Size 36 x 24 x 78 Inch | CF6KQE

DURHAM MANUFACTURING HDJC243678-60-4S1795 Maintenance Cabinet, 3 Shelf, 60 Red Bin, 12 Gauge, Size 36 x 24 x 78 Inch

Item: CF6KQE Model: HDJC243678-60-4S1795
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,964.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
AssembledYes
ColorGray
FinishTextured Powder Coat
Gauge12 ga.
Height78"
Length36.188"
MaterialSteel
Width24 1/8"

Shipping Info:

Ship weight (kg) 212.922
Ship height (cm)198.12
Ship length (cm)91.92
Ship width (cm)61.29
HS code9403.2
Country of OriginMX

Product Variants

ProductModelOverall WidthOverall DepthDoor TypeCabinet Storage ComponentsFinishLeg Material ThicknessHandle TypeNumber Of BinsPrice
DURHAM MANUFACTURING HDJC243678-4S95 Maintenance Cabinet, Assembled, Size 36 x 24 x 78 Inch | AA7MQY HDJC243678-4S9536"24"StandardShelvesPowder Coat0.19"Swing-€2,163.80
RFQ
DURHAM MANUFACTURING HDJC244878-4S95 Maintenance Cabinet, Assembled, Size 48 x 24 x 78 Inch | AA7MQZ HDJC244878-4S9548"24"Standard-Powder Coat-Keyed Locking-€3,025.93
RFQ
DURHAM MANUFACTURING HDJC246078-4S95 Maintenance Cabinet, Assembled, Size 60 x 24 x 78 Inch | AA7MRA HDJC246078-4S9560"24"Standard-Powder Coat-Keyed Locking-€2,768.32
RFQ
DURHAM MANUFACTURING HDJC243678-60-4S95 Maintenance Cabinet, 60 Bin, Size 36 x 24 x 78 Inch | AG3UHH 33VE42 HDJC243678-60-4S9536"24"Flush, SolidBins, ShelvesPowder Coat3/16"-60€2,651.26
RFQ
DURHAM MANUFACTURING HDJ36-12DC24TB4S95 Maintenance Cabinet, 12 Bin, Size 36 x 36 x 78 Inch | AG3UHJ 33VE43 HDJ36-12DC24TB4S9548"35 1/2"Flush, SolidBins, ShelvesPowder Coat3/16"-36€3,958.47
RFQ
DURHAM MANUFACTURING HDJC243678-60-4S5295 Maintenance Cabinet, 3 Shelf, 60 Blue Bin, 12 Gauge, Size 36 x 24 x 78 Inch | CF6KQF HDJC243678-60-4S5295----Textured Powder Coat---€1,964.61
RFQ
DURHAM MANUFACTURING HDJC244878-156-4S1795 Maintenance Cabinet, 4 Shelf, 156 Red Bin, 12 Gauge, Size 36 x 24 x 78 Inch | CF6KQG HDJC244878-156-4S1795----Textured Powder Coat---€2,532.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HDJC243678-60-4S1795 Maintenance Cabinet, 3 Shelf, 60 Red Bin, 12 Gauge, Size 36 x 24 x 78 Inch
€1,964.61 /unit