DURHAM MANUFACTURING HDJC243678-60-4S95 Maintenance Cabinet, 60 Bin, Size 36 x 24 x 78 Inch | AG3UHH 33VE42

DURHAM MANUFACTURING HDJC243678-60-4S95 Maintenance Cabinet, 60 Bin, Size 36 x 24 x 78 Inch

Item: AG3UHH Model: HDJC243678-60-4S95Cross Ref: 33VE42
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,983.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
Base TypeLegs
Bin ColorYellow
Bin Louvered Panel LocationDoor
Bin MaterialPolypropylene
Bins Per Cabinet12
Bins Per Door48
Cabinet Handle StyleSwing
Cabinet Locking MechanismPadlock Hasp
Cabinet Storage ComponentsBins, Shelves
Cabinet Strength RatingHeavy Duty
ColorGray
Door TypeFlush, Solid
Duty RatingSuper Duty
FinishPowder Coat
Frame AssembledAssembled
Item - Bin CabinetsBin Cabinet
Leg Height6"
Leg Material Thickness3/16"
Lock TypePadlockable Handles
Locking CabinetYes
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Bins60
Number Of Cabinet Bins12
Number Of Door Bins48
Number Of Door Shelves0
Number Of Shelves4
Overall Depth24"
Overall Height78"
Overall Width36"
Shelf Adjustment Increments2 1/4"
Shelf Capacity1900 lbs.
Total No. Of Shelves4
Total Number Of Bins60
Total Number Of Door Bins48
Total Number Of Drawers0
AssembledAssembled
Bin Depth5", 15"
Bin Width4", 8"
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet StyleShelf And Bin
Load Capacity Per Shelf1000 lbs.
Number Of Cabinet Shelves4
Panel Thickness12 ga.
Shelf Adjustability(1) Fixed, (3) Adjustable

Shipping Info:

Ship weight (kg) 212.922
Ship height (cm)198.12
Ship length (cm)91.92
Ship width (cm)61.29
HS code9403.2
Country of OriginMX

Product Details:

    • Leg Height (6")
    • Large Cabinet Bin H x W x D (7" x 8" x 15")
    • Total Number of Shelves (4)
    • Cabinet Shelf W x D (33-15/16" x 15-27/32")
    • Small Door Bin H x W x D (4" x 5" x 3")
    • Wall Mounted/Stand Alone (Stand Alone)

Product Variants

ProductModelOverall WidthOverall DepthDoor TypeCabinet Storage ComponentsFinishLeg Material ThicknessHandle TypeNumber Of BinsPrice
DURHAM MANUFACTURING HDJC243678-4S95 Maintenance Cabinet, Assembled, Size 36 x 24 x 78 Inch | AA7MQY HDJC243678-4S9536"24"StandardShelvesPowder Coat0.19"Swing-€2,163.80
RFQ
DURHAM MANUFACTURING HDJC244878-4S95 Maintenance Cabinet, Assembled, Size 48 x 24 x 78 Inch | AA7MQZ HDJC244878-4S9548"24"Standard-Powder Coat-Keyed Locking-€3,025.93
RFQ
DURHAM MANUFACTURING HDJC246078-4S95 Maintenance Cabinet, Assembled, Size 60 x 24 x 78 Inch | AA7MRA HDJC246078-4S9560"24"Standard-Powder Coat-Keyed Locking-€2,768.32
RFQ
DURHAM MANUFACTURING HDJ36-12DC24TB4S95 Maintenance Cabinet, 12 Bin, Size 36 x 36 x 78 Inch | AG3UHJ 33VE43 HDJ36-12DC24TB4S9548"35 1/2"Flush, SolidBins, ShelvesPowder Coat3/16"-36€3,958.47
RFQ
DURHAM MANUFACTURING HDJC243678-60-4S1795 Maintenance Cabinet, 3 Shelf, 60 Red Bin, 12 Gauge, Size 36 x 24 x 78 Inch | CF6KQE HDJC243678-60-4S1795----Textured Powder Coat---€1,964.61
RFQ
DURHAM MANUFACTURING HDJC243678-60-4S5295 Maintenance Cabinet, 3 Shelf, 60 Blue Bin, 12 Gauge, Size 36 x 24 x 78 Inch | CF6KQF HDJC243678-60-4S5295----Textured Powder Coat---€1,964.61
RFQ
DURHAM MANUFACTURING HDJC244878-156-4S1795 Maintenance Cabinet, 4 Shelf, 156 Red Bin, 12 Gauge, Size 36 x 24 x 78 Inch | CF6KQG HDJC244878-156-4S1795----Textured Powder Coat---€2,532.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HDJC243678-60-4S95 Maintenance Cabinet, 60 Bin, Size 36 x 24 x 78 Inch
€2,983.96 /unit