DURHAM MANUFACTURING EPTP24368PN83T Platform Truck, Perforated Deck, Capacity 1000 Lbs, Size 24 x 36 Inch | CF6KKC

DURHAM MANUFACTURING EPTP24368PN83T Platform Truck, Perforated Deck, Capacity 1000 Lbs, Size 24 x 36 Inch

Item: CF6KKC Model: EPTP24368PN83T
In Stock

Get it by Tuesday, Jun 17

€472.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
AssembledYes
ColorGreen
FinishTextured Powder Coat
Gauge12 ga.
Height38 1/2"
Length39 5/8"
Load Capacity1000 lbs.
MaterialSteel
Width24 3/8"

Shipping Info:

Ship weight (kg) 44.6895
Ship height (cm)97.79
Ship length (cm)100.66
Ship width (cm)61.93
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityColorHeightFinishMaterialGaugeAssembledPrice
DURHAM MANUFACTURING EPTP24365PU95 Platform Truck, Perforated Deck, Capacity 1400 Lbs, Size 24 x 36 Inch | CF6KKA EPTP24365PU951400 lbs.Gray34 7/8"Textured Powder CoatSteel12 ga.Yes€267.23
DURHAM MANUFACTURING EPTP24366MR95 Platform Truck, Perforated Deck, Capacity 2000 Lbs, Size 24 x 36 Inch | CF6KKB EPTP24366MR952000 lbs.Gray36 1/4"Textured Powder CoatSteel12 ga.Yes€375.67
DURHAM MANUFACTURING EPTP24368PN95 Platform Truck, Perforated Deck, Capacity 1200 Lbs, Size 24 x 36 Inch | CF6KKD EPTP24368PN951000 lbs.Gray38 1/2"Textured Powder CoatSteel12 ga.Yes€453.13
DURHAM MANUFACTURING EPTP24485PU95 Platform Truck, Perforated Deck, Capacity 1400 Lbs, Size 24 x 48 Inch | CF6KKE EPTP24485PU951400 lbs.Gray34 7/8"Textured Powder CoatSteel12 ga.Yes€311.04
DURHAM MANUFACTURING EPTP24488PN83T Platform Truck, Perforated Deck, Capacity 1000 Lbs, Size 24 x 48 Inch | CF6KKF EPTP24488PN83T1000 lbs.Green38 1/2"Textured Powder CoatSteel12 ga.Yes€504.87
DURHAM MANUFACTURING EPTP24488PN95 Platform Truck, Perforated Deck, Capacity 1200 Lbs, Size 24 x 48 Inch | CF6KKG EPTP24488PN951000 lbs.Gray38 1/2"Textured Powder CoatSteel12 ga.Yes€485.51
DURHAM MANUFACTURING EPTP30605PH95 Platform Truck, Perforated Deck, Capacity 2000 Lbs, Size 30 x 60 Inch | CF6KKH EPTP30605PH952000 lbs.Gray35 1/4"Textured Powder CoatSteel12 ga.Yes€474.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING EPTP24368PN83T Platform Truck, Perforated Deck, Capacity 1000 Lbs, Size 24 x 36 Inch
€472.50 /unit