DURHAM MANUFACTURING EPT2RH30726PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 30 x 72 Inch | CF6KGK

DURHAM MANUFACTURING EPT2RH30726PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 30 x 72 Inch

Item: CF6KGK Model: EPT2RH30726PU95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€666.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
AssembledYes
ColorGray
FinishTextured Powder Coat
Gauge12 ga.
Height42 3/4"
Length75.312"
Load Capacity3600 lbs.
MaterialSteel
Width30 3/8"

Shipping Info:

Ship weight (kg) 83.9745
Ship height (cm)108.59
Ship length (cm)191.29
Ship width (cm)77.17
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityHeightColorFinishMaterialGaugeAssembledPrice
DURHAM MANUFACTURING EPT2H24368PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 24 x 36 Inch | CF6KGB EPT2H24368PU953600 lbs.38 1/4"GrayTextured Powder CoatSteel12 ga.Yes€408.01
DURHAM MANUFACTURING EPT2H24488PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 24 x 48 Inch | CF6KGC EPT2H24488PU953600 lbs.38 1/4"GrayTextured Powder CoatSteel12 ga.Yes€480.05
DURHAM MANUFACTURING EPT2H30488PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 30 x 48 Inch | CF6KGD EPT2H30488PU953600 lbs.38 1/4"GrayTextured Powder CoatSteel12 ga.Yes€511.16
DURHAM MANUFACTURING EPT2RH24486PH95 Platform Truck, 2 Removable Handles, Capacity 2000 Lbs, Size 24 x 48 Inch | CF6KGE EPT2RH24486PH952000 lbs.42 3/4"GrayTextured Powder CoatSteel12 ga.Yes€448.23
DURHAM MANUFACTURING EPT2RH24606PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 24 x 60 Inch | CF6KGF EPT2RH24606PU953600 lbs.42 3/4"GrayTextured Powder CoatSteel12 ga.Yes€500.48
RFQ
DURHAM MANUFACTURING EPT2RH30486PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 30 x 48 Inch, Gray | CF6KGG EPT2RH30486PU953600 lbs.42 3/4"GrayTextured Powder CoatSteel12 ga.Yes€494.81
DURHAM MANUFACTURING EPT2RH30606PH95 Platform Truck, 2 Removable Handles, Capacity 2000 Lbs, Size 30 x 60 Inch | CF6KGH EPT2RH30606PH952000 lbs.42 3/4"GrayTextured Powder CoatSteel12 ga.Yes€567.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING EPT2RH30726PU95 Platform Truck, 2 Removable Handles, Capacity 3600 Lbs, Size 30 x 72 Inch
€666.10 /unit