DURHAM MANUFACTURING 5007-42-1795 Enclosed Shelving, Size 18 x 48 x 72 Inch, Red | AH6RQT 36FA62

DURHAM MANUFACTURING 5007-42-1795 Enclosed Shelving, Size 18 x 48 x 72 Inch, Red

Item: AH6RQT Model: 5007-42-1795Cross Ref: 36FA62
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,981.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy-Duty Enclosed Shelving
AssembledAssembled
Assembled/unassembledAssembled
Bin ColorRed
Bin DepthVarious
Bin HeightVarious
Bin MaterialPolypropylene
Bin TypePolypropylene
Bin WidthVarious
Bins Per Cabinet42
Bins Per Door0
Cabinet Strength RatingHeavy Duty
ColorGray
Duty RatingHeavy Duty
FinishPowder Coat
Frame ColorGray
Frame MaterialSteel
IncludesBins
Item - Bin CabinetsBin Cabinet
Load Capacity1890 lbs.
Load Capacity Per ShelfNot Applicable
Locking CabinetNo
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Mounting HardwareNo
Mounting Hardware RequiredNo
Number Of Bins42
Number Of Cabinet Shelves0
Number Of Door Shelves0
Number Of Shelves1
Number Of Usable Sides1
Overall Depth18"
Overall Height72"
Overall Width48"
Overall Wxdxh48" x 18" x 72"
Total No. Of Shelves0
Total Number Of Door Bins0
Total Number Of Drawers0
Bin Hxwxd(24) 5" x 6" x 11" (12) 7" x 8" x 15" (6) 7" x 16" x 15"
Bin StyleHook-On-Bins
Includes BinsYes
Whole Unit Load Capacity1890 lbs.

Shipping Info:

Ship weight (kg) 162.1215
Ship height (cm)182.88
Ship length (cm)121.92
Ship width (cm)46.51
HS code9403.2
Country of OriginMX

Product Variants

ProductModelOverall WidthOverall HeightOverall DepthNumber Of BinsBin ColorBin DepthBin HeightLoad CapacityPrice
DURHAM MANUFACTURING 5002-18-1795 Enclosed Shelving, Size 18 x 36 x 60 Inch, Red | AH6RQH 36FA53 5002-18-179536"60"18"18Red15"7"1170 lbs.€1,157.85
RFQ
DURHAM MANUFACTURING 5002-18-5295 Enclosed Shelving, Size 18 x 36 x 60 Inch, Blue | AH6RQJ 36FA54 5002-18-529536"60"18"18Blue15"7"1170 lbs.€1,307.71
RFQ
DURHAM MANUFACTURING 5002-18-95 Enclosed Shelving, Size 18 x 36 x 60 Inch, Yellow | AH6RQK 36FA55 5002-18-9536"60"18"18Yellow15"7"1170 lbs.€1,308.53
RFQ
DURHAM MANUFACTURING 5003-30-1795 Enclosed Shelving, Size 18 x 36 x 72 Inch, Red | AH6RQL 36FA56 5003-30-179536"72"18"30RedVariousVarious1530 lbs.€1,525.95
RFQ
DURHAM MANUFACTURING 5003-30-5295 Enclosed Shelving, Size 18 x 36 x 72 Inch, Blue | AH6RQM 36FA57 5003-30-529536"72"18"30BlueVariousVarious1530 lbs.€1,527.80
RFQ
DURHAM MANUFACTURING 5003-30-95 Enclosed Shelving, Size 18 x 36 x 72 Inch, Yellow | AH6RQN 36FA58 5003-30-9536"72"18"30YellowVariousVarious1530 lbs.€1,526.04
RFQ
DURHAM MANUFACTURING 5006-30-1795 Enclosed Shelving, Size 18 x 48 x 60 Inch, Red | AH6RQP 36FA59 5006-30-179548"60"18"30RedVariousVarious1530 lbs.€1,587.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 5007-42-1795 Enclosed Shelving, Size 18 x 48 x 72 Inch, Red
€1,981.21 /unit