DURHAM MANUFACTURING 5002-18-1795 Enclosed Shelving, Size 18 x 36 x 60 Inch, Red | AH6RQH 36FA53

DURHAM MANUFACTURING 5002-18-1795 Enclosed Shelving, Size 18 x 36 x 60 Inch, Red

Item: AH6RQH Model: 5002-18-1795Cross Ref: 36FA53
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,157.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy-Duty Enclosed Shelving
Bin ColorRed
Bin Depth15"
Bin Height7"
Bin TypePolypropylene
Bin WidthVarious
ColorGray
FinishPowder Coat
Load Capacity1170 lbs.
MaterialSteel
Number Of Bins18
Number Of Shelves1
Overall Depth18"
Overall Height60"
Overall Width36"
Bin Hxwxd(12) 7" x 8" x 15" (6) 7" x 16" x 15"
Bin MaterialPolypropylene
Bin StyleHook-On-Bins
Frame ColorGray
Frame MaterialSteel
Includes BinsYes
Number Of Usable Sides1
Whole Unit Load Capacity1170 lbs.

Shipping Info:

Ship weight (kg) 113.337
Ship height (cm)152.4
Ship length (cm)91.44
Ship width (cm)46.51
HS code9403.2
Country of OriginMX

Product Variants

ProductModelOverall WidthOverall HeightOverall DepthNumber Of BinsBin ColorBin DepthBin HeightLoad CapacityPrice
DURHAM MANUFACTURING 5002-18-5295 Enclosed Shelving, Size 18 x 36 x 60 Inch, Blue | AH6RQJ 36FA54 5002-18-529536"60"18"18Blue15"7"1170 lbs.€1,307.71
RFQ
DURHAM MANUFACTURING 5002-18-95 Enclosed Shelving, Size 18 x 36 x 60 Inch, Yellow | AH6RQK 36FA55 5002-18-9536"60"18"18Yellow15"7"1170 lbs.€1,308.53
RFQ
DURHAM MANUFACTURING 5003-30-1795 Enclosed Shelving, Size 18 x 36 x 72 Inch, Red | AH6RQL 36FA56 5003-30-179536"72"18"30RedVariousVarious1530 lbs.€1,525.95
RFQ
DURHAM MANUFACTURING 5003-30-5295 Enclosed Shelving, Size 18 x 36 x 72 Inch, Blue | AH6RQM 36FA57 5003-30-529536"72"18"30BlueVariousVarious1530 lbs.€1,527.80
RFQ
DURHAM MANUFACTURING 5003-30-95 Enclosed Shelving, Size 18 x 36 x 72 Inch, Yellow | AH6RQN 36FA58 5003-30-9536"72"18"30YellowVariousVarious1530 lbs.€1,526.04
RFQ
DURHAM MANUFACTURING 5006-30-1795 Enclosed Shelving, Size 18 x 48 x 60 Inch, Red | AH6RQP 36FA59 5006-30-179548"60"18"30RedVariousVarious1530 lbs.€1,587.34
RFQ
DURHAM MANUFACTURING 5006-30-5295 Enclosed Shelving, Size 18 x 48 x 60 Inch, Blue | AH6RQQ 36FA60 5006-30-529548"60"18"30BlueVariousVarious1530 lbs.€1,589.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 5002-18-1795 Enclosed Shelving, Size 18 x 36 x 60 Inch, Red
€1,157.85 /unit