DURHAM MANUFACTURING 3602-95 Storage Cabinet, 4 Adjustable Shelf, 14 Gauge, Size 36 x 72 Inch | AD2FMJ 3NYL2

DURHAM MANUFACTURING 3602-95 Storage Cabinet, 4 Adjustable Shelf, 14 Gauge, Size 36 x 72 Inch

Item: AD2FMJ Model: 3602-95Cross Ref: 3NYL2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,581.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
AssemblyWelded
ColorGray
Door TypeStandard
FinishPowder Coat
HandleKeyed Chrome Locking
Handle FinishChrome Plated
Handle TypeKeyed Locking
Locking SystemThree Point
MaterialWelded Steel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Depth18"
Overall Height72"
Overall Width36"
Shelf Capacity900 lbs.
Strength RatingHeavy Duty
Total Number Of Drawers0
Adjustable ShelvesAdjustable
AssembledAssembled
Audit Trail StorageNone
Base TypeFrame
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSwing
Door Opening180°
Duty RatingExtra Heavy Duty
For Use OutdoorsNo
Includes KeysYes
Load Capacity Per Shelf1250 lbs.
Lock TypeKeyed
Locking Points3
Method Of ConstructionWelded
MobilityStationary
Number Of Keys2
Panel Thickness14 ga.
Shelf Adjustment Increments4"
Shelf Depth16 3/8"
Shelf Width35 3/4"
Shelf Wxd35 3/4" x 16 3/8"

Shipping Info:

Ship weight (kg) 126.693
Ship height (cm)182.88
Ship length (cm)91.77
Ship width (cm)46.36
HS code9403.2
Country of OriginMX

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightDoor TypeNumber Of ShelvesTotal Number Of DrawersLocking SystemHandlePrice
DURHAM MANUFACTURING HDC-183678-4S95 Storage Cabinet, 12 Gauge, Size 36 x 18 x 78 Inch | AA7MQN 16D690 HDC-183678-4S9536"18"78"Standard4-Three PointKeyed Chrome Locking€2,195.88
RFQ
DURHAM MANUFACTURING HDC-243678-4S95 Storage Cabinet With 4 Adjustable Shelf, 12 Gauge, Size 36 x 78 Inch | AA7MQP 16D691 HDC-243678-4S9536"24"78"Standard4-Three PointKeyed Chrome Locking€2,385.56
RFQ
DURHAM MANUFACTURING HDC-244866-3S95 Storage Cabinet, 3 Adjustable Shelf, 12 Gauge, Size 48 x 66 Inch | AA7MQQ 16D692 HDC-244866-3S9548"24"66"Standard3-Three PointKeyed Chrome Locking€1,905.45
RFQ
DURHAM MANUFACTURING HDC-244878-4S95 Storage Cabinet, 12 Gauge, Size 48 x 78 Inch | AA7MQR 16D693 HDC-244878-4S9548"24"78"Standard4-Three PointKeyed Chrome Locking€2,987.69
RFQ
DURHAM MANUFACTURING HDC-246078-4S95 Storage Cabinet, 12 Gauge, Size 60 x 78 Inch | AA7MQT 16D694 HDC-246078-4S9560"24"78"Standard4-Three PointKeyed Chrome Locking€3,516.18
RFQ
DURHAM MANUFACTURING HDC-247278-4S95 Storage Cabinet, 12 Gauge, Size 72 x 78 Inch | AA7MQU 16D695 HDC-247278-4S9572"24"78"Standard4-Three PointKeyed Chrome Locking€3,968.63
RFQ
DURHAM MANUFACTURING HDDS243678-8S95 Storage Cabinet With 8 Adjustable Shelf, 12 Gauge, Size 36 x 78 Inch | AA7MQV 16D696 HDDS243678-8S9536"24"78"Double8-Three PointKeyed Chrome Locking€3,188.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 3602-95 Storage Cabinet, 4 Adjustable Shelf, 14 Gauge, Size 36 x 72 Inch
€1,581.13 /unit