GUARDIAN EQUIPMENT GBF1994 Drench Shower With Face/eyewash 96 Inch Height | AC2PJQ 2LVL9

GUARDIAN EQUIPMENT GBF1994 Barrier-Free Safety Station with WideArea Eye/Face Wash, All-Stainless Steel Construction

Item: AC2PJQ Model: GBF1994Cross Ref: 2LVL9
In Stock

Get it by Tuesday, Jun 17

€2,750.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Wash Station
Activates ByFlag Push Handle
Ada ComplianceYes
Ansi ComplianceSupplemental Only
Ansi CompliantYes
AssemblyAssembled
Barrier FreeYes
Bowl Dia.11 1/8"
Bowl StyleUncovered
ColorYellow
Electrical Cord LengthNot Available
EnvironmentGeneral Purpose
Eye Wash And Shower MountingFloor
Eye Wash CoveringYes
Eye Wash Handle MaterialStainless Steel
Eyewash Bowl MaterialStainless Steel
Eyewash CoveringYes
Eyewash Handle MaterialStainless Steel
Eyewash Spray Head StyleCovered
Fits BrandGuardian Equipment
Fitting FinishGalvanized
Fitting MaterialSteel
Fitting Size1 1/4"
For EnvironmentGeneral Purpose
Hazardous Location RatingNot Rated
Head Dia.1 1/2"
Heat TracedNo
Height96"
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudYes
Inlet Pipe GenderFemale
Installation TypePlumbed
Mount StyleStandard
Mounting TypeFloor , Free Standing
Number Of Eyewash Spray Heads4
Outlet Pipe GenderFemale
Pipe MaterialStainless Steel
Shower Handle Length42"
Shower Handle MaterialStainless Steel
Shower Head Activates ByPull Handle
Shower Head MaterialStainless Steel
Shroud IncludedWith Shroud
Spray Head MaterialStainless Steel
Valve MaterialStainless Steel
Width16"
Bowl Diameter11 1/8"
CoverageEyes And Face
Depth36"
Eyewash ActivationPush Plate
Eyewash Bowl StyleUncovered
Inlet Connection LocationMiddle, Top
Inlet Pipe Size1 1/4"
Inlet Pipe Thread TypeNPT
Maximum Flow Rate20 GPM
Mount Hole Diameter7/16"
Mounting StyleStandard
No. Of Eyewash Spray Heads4
Outlet Pipe Size1 1/4"
Outlet Pipe Thread TypeNPT
Shower ActivationPull Rod
Shower Spray Head Diameter10"

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)23.11
Ship length (cm)91.44
Ship width (cm)40.64
HS code8481805060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT GBF1994 Barrier-Free Safety Station with WideArea Eye/Face Wash, All-Stainless Steel Construction
€2,750.26 /unit