Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 20448 Pipe Marker Medium Pressure Steam 1 In.h | AF4CBU 8PJU0

BRADY 20448 Pipe Marker Medium Pressure Steam 1 In.h

Item: AF4CBU Model: 20448Cross Ref: 8PJU0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Height1"
Legend ColorBlack
Marker Attachment StyleSelf Adhesive
Markers Per Card25
Width8"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatRoll Form, Die-Cut to Length
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability2 yrs.
Chemical ResistantYes
Fits Pipe O.d.1 1/2" to 2"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Minimum Application Temperature50°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers25
Pipe Marker LegendMedium Pressure Steam
Pipe Marker MaterialCoiled Plastic
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeRoll
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length1"
Roll Width8"
StandardsANSI A13.1-2007
Thickness0.003"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)9.02
Ship width (cm)9.27
HS code3926909980
Country of OriginCA

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardRoll LengthLanguageOperating Temp. RangeAdhesivePrice
BRADY 5723-I Pipe Marker Medium Pressure Steam Yellow | AA6MWC 14H914 5723-IYellow-9"-----€13.87
BRADY 5723-II Pipe Marker Medium Pressure Steam Yellow | AA6MWD 14H915 5723-IIYellow-27 1/2"-----€20.49
BRADY 4095-H Pipe Marker Medium Pressure Steam 10 To 15in | AF3RRF 8CLT1 4095-HYellow10" to 15"------€34.93
BRADY 4095-C Pipe Marker Medium Pressure Steam Yellow | AF3TDV 8CR75 4095-CYellow-------€16.77
BRADY 4095-G Pipe Marker Medium Pressure Steam 8 To 9-7/8 | AF4FJV 8UTM7 4095-GYellow-------€34.86
BRADY 4095-A Pipe Marker Medium Pressure Steam Yellow | AF4JLG 8YAW4 4095-AYellow-------€6.78
BRADY 4095-F Pipe Marker Medium Pressure Steam 6 To 7-7/8 | AF4PXT 9F401 4095-FYellow-------€19.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 20448 Pipe Marker Medium Pressure Steam 1 In.h
€31.70 /unit