Flat Shipping

Flat Shipping at €24.99 + VAT

DUCTMATE GRR14P12PGA24 14 x 12 Inch Diameter 24 Gauge Snap Pipe Reducer | AE8NUF 6EKN3

DUCTMATE GRR14P12PGA24 14 x 12 Inch Diameter 24 Gauge Snap Pipe Reducer

Item: AE8NUF Model: GRR14P12PGA24Cross Ref: 6EKN3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter14" x 12"
Duct Size14" x 12"
Height6"
Inlet Dia.14"
MaterialSteel
Outlet Dia.12"
Pressure Rating3 in. wg
TypeReducer
Width14"
ColorSilver
Compatible With BrandGreenseam
Connection TypePress Fit
End TypePlain
FinishGalvanized
For Duct Diameter14"
Inlet Diameter14"
Material Thickness24 ga.
Overall Height6"
Overall Length6"
Overall Width14"
Product TypeReducer
StandardsASTM A653, ASTM A90, ASTM A924, SMACNA THIRD EDITION 2005, SECTION
Weight3 lbs.

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)15.75
Ship length (cm)35.56
Ship width (cm)35.56
HS code7307929000
Country of OriginUS

Product Details:

    • Special Features: Pre-sealed

Product Variants

ProductModelDuct SizeDiameterTypeCoatingPrice
DUCTMATE GRR6P4PGA26 6 x 4 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTN 6EKK7 GRR6P4PGA266" x 4"6" x 4"ReducerGalvanized€17.45
DUCTMATE GRR12P10PGA26 12 x 10 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTW 6EKL4 GRR12P10PGA2612" x 10"12" x 10"ReducerGalvanized€25.76
DUCTMATE GRR14P8PGA26 14 x 8 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTX 6EKL5 GRR14P8PGA2614" x 8"14" x 8"ReducerGalvanized€56.20
DUCTMATE GRR14P10PGA26 14 x 10 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTY 6EKL6 GRR14P10PGA2614" x 10"14" x 10"ReducerGalvanized€29.08
DUCTMATE GRR14P12PGA26 14 x 12 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTZ 6EKL7 GRR14P12PGA2614" x 12"14" x 12"ReducerGalvanized€28.14
DUCTMATE GRR6P4PGA24 6 x 4 Inch Diameter 24 Gauge Snap Pipe Reducer | AE8NUA 6EKL8 GRR6P4PGA246" x 4"6" x 4"ReducerGalvanized€18.80
DUCTMATE GRR8P6PGA24 8 x 6 Inch Diameter 24 Gauge Snap Pipe Reducer | AE8NUB 6EKL9 GRR8P6PGA248" x 6"8" x 6"ReducerGalvanized€28.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUCTMATE GRR14P12PGA24 14 x 12 Inch Diameter 24 Gauge Snap Pipe Reducer
€40.53 /unit