Flat Shipping

Flat Shipping at €24.99 + VAT

DUCTMATE GRR12P10PGA26 12 x 10 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTW 6EKL4

DUCTMATE GRR12P10PGA26 12 x 10 Inch Diameter 26 Gauge Snap Pipe Reducer

Item: AE8NTW Model: GRR12P10PGA26Cross Ref: 6EKL4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter12" x 10"
Duct Size12" x 10"
Gauge26 ga.
Height6"
Inlet Dia.12"
MaterialSteel
Outlet Dia.10"
Pressure Rating3 in. wg
TypeReducer
Width12"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)15.24
Ship length (cm)30.73
Ship width (cm)30.73
HS code7307929000
Country of OriginUS

Product Details:

    • Special Features: Pre-sealed

Product Variants

ProductModelDuct SizeDiameterTypeCoatingPrice
DUCTMATE GRR6P4PGA26 6 x 4 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTN 6EKK7 GRR6P4PGA266" x 4"6" x 4"ReducerGalvanized€17.45
DUCTMATE GRR14P8PGA26 14 x 8 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTX 6EKL5 GRR14P8PGA2614" x 8"14" x 8"ReducerGalvanized€56.20
DUCTMATE GRR14P10PGA26 14 x 10 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTY 6EKL6 GRR14P10PGA2614" x 10"14" x 10"ReducerGalvanized€29.08
DUCTMATE GRR14P12PGA26 14 x 12 Inch Diameter 26 Gauge Snap Pipe Reducer | AE8NTZ 6EKL7 GRR14P12PGA2614" x 12"14" x 12"ReducerGalvanized€28.14
DUCTMATE GRR6P4PGA24 6 x 4 Inch Diameter 24 Gauge Snap Pipe Reducer | AE8NUA 6EKL8 GRR6P4PGA246" x 4"6" x 4"ReducerGalvanized€18.80
DUCTMATE GRR8P6PGA24 8 x 6 Inch Diameter 24 Gauge Snap Pipe Reducer | AE8NUB 6EKL9 GRR8P6PGA248" x 6"8" x 6"ReducerGalvanized€28.07
DUCTMATE GRR10P8PGA24 10 x 8 Inch Diameter 24 Gauge Snap Pipe Reducer | AE8NUC 6EKN0 GRR10P8PGA2410 ft. x 8"10 ft. x 8"ReducerGalvanized€33.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUCTMATE GRR12P10PGA26 12 x 10 Inch Diameter 26 Gauge Snap Pipe Reducer
€26.30 /unit