Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0300047404 Reducing Tee 2 x 1-1/2 x 1-1/2 Inch | AD8LEB 4KVC4

ANVIL 0300047404 Threaded Pipe Fitting, Class 125, Cast Iron, FNPT

Item: AD8LEB Model: 0300047404Cross Ref: 4KVC4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.34 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialCast Iron
ClassClass 125
Connection TypeFNPT
Max. Pressure175 psi @ -20° To 150°F
Pipe Size2" x 1 1/2" x 1 1/2"
Saturated Steam Pressure125 psi
Temp. Range-20°F to +150°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeTee
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialCast Iron
Specific Fitting ShapeReducing Tee
StandardsASME B1.20.1, ASME B16.4, ASTM A126, ASTM A153, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 1.458
Ship height (cm)9.91
Ship length (cm)10.16
Ship width (cm)8.64
HS code7307110030
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassSaturated Steam PressureTemp. RangeOutside Dia.Number Of HolesPrice
ANVIL 0310519608 Reducing Tee 1/2 Inch x 1/2 Inch x 1/4 Inch | AA4DFX 12G051 03105196081/2" x 1/2" x 1/4"FNPTClass 300300 psi-20°F to +150°F--€40.51
ANVIL 0310520002 Reducing Tee 3/4 Inch x 3/4 Inch x 1/2 Inch | AA4DFY 12G052 03105200023/4" x 3/4" x 1/2"FNPTClass 300300 psi-20°F to +150°F--€59.66
ANVIL 0310521208 Reducing Tee 1 Inch x 1 Inch x 3/4 Inch | AA4DFZ 12G053 03105212081" x 1" x 3/4"FNPTClass 300300 psi-20°F to +150°F--€72.33
ANVIL 0310521406 Reducing Tee 1 Inch x 1 Inch x 1/2 Inch | AA4DGA 12G054 03105214061" x 1" x 1/2"FNPTClass 300300 psi-20°F to +150°F--€72.82
ANVIL 0310525209 Reducing Tee 2 Inch x 2 Inch x 1-1/2 Inch | AA4DGB 12G055 03105252092" x 2" x 1 1/2"FNPTClass 300300 psi-20°F to +150°F--€178.29
ANVIL 0310525407 Reducing Tee 2 Inch x 2 Inch x 1-1/4 Inch | AA4DGC 12G056 03105254072" x 2" x 1 1/4"FNPTClass 300300 psi-20°F to +150°F--€201.44
ANVIL 0310525605 Reducing Tee 2 Inch x 2 Inch x 1 Inch | AA4DGD 12G057 03105256052" x 2" x 1"FNPTClass 300300 psi-20°F to +150°F--€176.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0300047404 Threaded Pipe Fitting, Class 125, Cast Iron, FNPT
€73.34 /unit