Flat Shipping

Flat Shipping at €24.99 + VAT

DUALVEE MJX3A Eccentric Journal, Size 3, 1.375 Inch Journal Lg, 7/16-20 | CP3UQB

DUALVEE MJX3A Eccentric Journal, Size 3, 1.375 Inch Journal Lg

Item: CP3UQB Model: MJX3ACross Ref: 800YT0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEccentric
AdjustableEccentric
AdjustibliityEccentric
Eccentric Offset0.042"
For Rail SizeSize 3 Dualvee
Hex Size3/4"
Journal Length1 3/8"
Journal Mounting Diameter0.437"
Max. Operating Temp.500°F
Maximum Mounting Plate Thickness5/8"
Min. Operating Temp.-94°F
Minimum Mounting Plate Thickness1/4"
Mounting Plate Size0.25" to 0.625"
Overall Length2.62"
SeriesDualvee Series
System Of MeasurementImperial , Inch
Wheel Mount Thread7/16"-20
Wheel Mounting Diameter0.472"
Journal Mount Thread7/16"-20
Maximum Operating Temperature500°F
Minimum Operating Temperature-94°F
Product TypeJournal
Size3

Shipping Info:

Ship weight (kg) 0.0783
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Rail SizeOverall LengthEccentric OffsetHex SizeJournal LengthJournal Mounting DiameterMaximum Mounting Plate ThicknessMinimum Mounting Plate ThicknessPrice
DUALVEE MJX0A Eccentric Journal, Size 0, 0.695 Inch Journal Lg, 1/4-28 | CP3UPZ MJX0ASize 0 Dualvee1.45"0.01"3/8"0.695"1/4"3/8"1/8"€457.38
DUALVEE MJX1A Eccentric Journal, Size 1, 0.785 Inch Journal Lg, 1/4-28 | CP3UQA MJX1ASize 1 Dualvee1.54"0.012"0.438"0.785"1/4"3/8"1/8"€40.70
DUALVEE MJX4A Eccentric Journal, Size 4, 1.565 Inch Journal Lg, 1/2-20 | CP3UQC MJX4ASize 4 Dualvee3.068"0.06"7/8"1.565"1/2"3/4"3/8"€77.73
DUALVEE MJX4XLA Eccentric Journal, Size 4Xl, 2.045 Inch Journal Lg, 3/4-16 | CP3UQD MJX4XLASize 4 Dualvee4.07"0.06"1 1/4"2.045"3/4"1 1/8"3/4"€113.36
DUALVEE MJX2A Eccentric Journal, Size 2, 1.109 Inch Journal Lg, 3/8-24 | CP3UQE MJX2ASize 2 Dualvee2.173"0.024"0.563"1.109"3/8"1/2"0.187"€49.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUALVEE MJX3A Eccentric Journal, Size 3, 1.375 Inch Journal Lg
€98.17 /unit