Flat Shipping

Flat Shipping at €24.99 + VAT

DUALVEE MJX4A Eccentric Journal, Size 4, 1.565 Inch Journal Lg, 1/2-20 | CP3UQC

DUALVEE MJX4A Eccentric Journal, Size 4, 1.565 Inch Journal Lg

Item: CP3UQC Model: MJX4ACross Ref: 800YT1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEccentric
AdjustableEccentric
AdjustibliityEccentric
Eccentric Offset0.06"
For Rail SizeSize 4 Dualvee
For Rail TypeDualvee
Hex Size7/8"
Journal Length1.565"
Journal Mounting Diameter1/2"
Max. Operating Temp.500°F
Maximum Mounting Plate Thickness3/4"
Min. Operating Temp.-94°F
Minimum Mounting Plate Thickness3/8"
Mounting Plate Size0.375" to 0.75"
Overall Length3.068"
SeriesDualvee Series
System Of MeasurementImperial , Inch
Wheel Mount Thread1/2"-20
Journal Mount Thread1/2"-20
Maximum Operating Temperature500°F
Minimum Operating Temperature-94°F
Product TypeJournal
Size4
Wheel Mounting Diameter0.59"

Shipping Info:

Ship weight (kg) 0.1332
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Rail SizeOverall LengthEccentric OffsetHex SizeJournal LengthJournal Mounting DiameterMaximum Mounting Plate ThicknessMinimum Mounting Plate ThicknessPrice
DUALVEE MJX0A Eccentric Journal, Size 0, 0.695 Inch Journal Lg, 1/4-28 | CP3UPZ MJX0ASize 0 Dualvee1.45"0.01"3/8"0.695"1/4"3/8"1/8"€457.38
DUALVEE MJX1A Eccentric Journal, Size 1, 0.785 Inch Journal Lg, 1/4-28 | CP3UQA MJX1ASize 1 Dualvee1.54"0.012"0.438"0.785"1/4"3/8"1/8"€40.70
DUALVEE MJX3A Eccentric Journal, Size 3, 1.375 Inch Journal Lg, 7/16-20 | CP3UQB MJX3ASize 3 Dualvee2.62"0.042"3/4"1 3/8"0.437"5/8"1/4"€74.05
DUALVEE MJX4XLA Eccentric Journal, Size 4Xl, 2.045 Inch Journal Lg, 3/4-16 | CP3UQD MJX4XLASize 4 Dualvee4.07"0.06"1 1/4"2.045"3/4"1 1/8"3/4"€113.36
DUALVEE MJX2A Eccentric Journal, Size 2, 1.109 Inch Journal Lg, 3/8-24 | CP3UQE MJX2ASize 2 Dualvee2.173"0.024"0.563"1.109"3/8"1/2"0.187"€49.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUALVEE MJX4A Eccentric Journal, Size 4, 1.565 Inch Journal Lg
€103.15 /unit