Flat Shipping

Flat Shipping at €24.99 + VAT

DREMEL 4000-6/50 Rotary Tool Kit 5000-35000 Rpm 50 Pc | AE3NFT 5EEU8

DREMEL 4000-6/50 Rotary Tool Kit, 5000-35000 RPM, 6 ft Cord Length - 50 Pc

Item: AE3NFT Model: 4000-6/50Cross Ref: 5EEU8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Tool Kit
Accessory Free Tool ChangeNo
Amps @ 120v1.6A
ApplicationCarving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening
Bearing TypeBall And Roller
Corded/bandedCorded
Corded/cordlessCorded
FeaturesElectronic Feedback Control, High-Performance Motor, Separate On/Off Switch, Speed Control
Grip TypeComfort Grip
Handle TypeSoft Grip , Straight Handle
Includes(1) Accessory Case, (1) Carrying Case, (50) Dremel Accessories, (6) Attachments
Kit Contents(1) Bare Tool, (50) Assorted Accessories
Power SourceCorded
Speed SettingVariable Speed
Tool StyleHandheld
Collet Size1/8"
Current1.6A
Max. Speed35000 RPM

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)26.42
Ship length (cm)38.86
Ship width (cm)9.91
HS code8467290090
Country of OriginMX

Product Details:

Dremel 4000-6/50 rotary tool kit contains a rotary tool with multiple one-piece tools like abrasive wheels, wire brushes, drill bits, polishers, router bits, engraving cutters, cutting wheels and other attachments of various shapes for performing sanding, etching, cutting, sanding, grinding, polishing & many other applications. The rotary tool has a powerful electric motor inside its small comfortable size for accepting a large variety of accessories.

Features:

  • Dremel 4000-6/50 rotary tool kit comes with a 4000 corded rotary tool, 50 high-quality Dremel accessories, 6 attachments, a deluxe carrying case and an accessory case.
  • Its high-performance motor with variable speed & electronic feedback circuitry offers maximum power & consistent performance at all speeds.
  • This tool has a unique ventilation mechanism that prevents overheating and provides smoother, cooler & quieter operations.
  • It has 360-degree grip zones on its slim body for a comfortable grip and a separate on / off switch & speed dial for perfect control over speeds.

Frequently Asked Questions:

Q. What are some safety instructions for operating this Dremel 4000-6/50 rotary tool kit?

A.

  • Accessories like mandrel-mounted wheels & sanding drums should be fully installed inside the collet or chuck.
  • Always check the tool & accessories for damage before operating.
  • Users should wear personal protective equipment like face shields, safety goggles, dust masks, hearing protectors, gloves and workshop aprons.
  • Regularly clean the tool's air vents.
  • Keep other articles, bystanders & other tools away from the application area.

Q. What are the electrical ratings of this rotary tool?

A. Rotary tool inside this Dremel 4000-6/50 rotary tool kit has a current rating of 1.6A and a voltage rating of 120VAC.

Q. What are the speeds that this Dremel 4000-6/50 rotary tool kit operates on?

A. The rotary tool of this Dremel 4000-6/50 rotary tool kit has variable speeds ranging from 5000 to 35000 rpm.

Product Variants

ProductModelSpeed SettingHandle TypeAmps @ 120vPower SourceBearing TypeTool WeightGrip TypeTool LengthPrice
DREMEL 100-N/7 Rotary Tool Kit 35000 Rpm 7 Pc | AE3NFQ 5EEU4 100-N/7Single SpeedComfort Grip1.15ACordedBall And Roller1.2 lbs.Comfort Grip-€77.02
DREMEL 200-1/21 Rotary Tool Kit 15000/35000 Rpm 21 Pc | AE3NFR 5EEU5 200-1/21Dual SpeedComfort Grip1.15ACordedBall And Roller1.2 lbs.Comfort Grip-€87.53
DREMEL 4300-5/40 Rotary Tool Kit, 120V, 9 Inch Length | CD2YVV 52YP65 4300-5/40Variable SpeedSoft Grip1.8ACordedBall And Roller1.2 lbs.-9"€168.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DREMEL 4000-6/50 Rotary Tool Kit, 5000-35000 RPM, 6 ft Cord Length - 50 Pc
€250.39 /unit