Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DOTCO 12L2500-01-G Air Die Grinder Straight 23k Rpm 0.9 Hp 38cfm | AB7WJD 24D725

DOTCO 12L2500-01-G Air Die Grinder Straight 23k Rpm 0.9 Hp 38cfm

Item: AB7WJD Model: 12L2500-01-GCross Ref: 24D725
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€891.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Die Grinder
Average Cfm @ 15 Sec. Run Time9.5 CFM
Bearing TypeDouble Shielded Ball
Cfm @ Full Load38 CFM
Collet Size1/4"
Exhaust LocationFront
Free Speed23000 RPM
Grinder TypeStraight
Handle MaterialComposite
Hp9/10 hp
Min. Hose Size0.312"
Overall Length7.281"
Required Pressure90 psi
ThrottleLever
Variable SpeedYes
Air Consumption38 CFM
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
DutyHeavy Duty
Grinder OrientationStraight
Grip StyleBarrel Grip
Includes200 Series Collet Exhaust
Kit Contents(1) Bare Tool
Max. Speed23000 RPM
Power SourceAir Powered
Tool StyleStraight

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)7.37
Ship length (cm)18.42
Ship width (cm)9.91
HS code8467111040
Country of OriginUS

Product Details:

    • Characteristics: 200 Series Collet

Product Variants

ProductModelHpOverall LengthMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeFree SpeedCollet SizeExhaust LocationHandle MaterialPrice
DOTCO 12L1001-36-G Air Die Grinder Straight 34k Rpm 0.3 Hp 16cfm | AB7WJC 24D722 12L1001-36-G3/10 hp6"1/4"4 CFM34000 RPM1/4"FrontComposite€528.52
DOTCO 12L2500-01RT-G Air Die Grinder Straight 23k Rpm 0.9 Hp 38cfm | AB7WJE 24D726 12L2500-01RT-G9/10 hp7"0.312"9.5 CFM23000 RPM1/4"FrontComposite€950.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOTCO 12L2500-01-G Air Die Grinder Straight 23k Rpm 0.9 Hp 38cfm
€891.87 /unit