Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PI211208S-10PK Reducing 90 Degree Elbow 3/8 x 1/4 - Pack Of 10 | AD3JDR 3ZLF6

JOHN GUEST PI211208S-10PK Reducing 90 Degree Elbow 3/8 x 1/4 - Pack Of 10

Item: AD3JDR Model: PI211208S-10PKCross Ref: 3ZLF6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Elbow, 90 Degrees
Air Temp. Range-14°F to +167°F
Basic MaterialPlastic
Body MaterialAcetal Copolymer
ColorGray
Connection TypeTube
Fluid Temp.33°F to 140°F
Max. Pressure150 psi
Tube Size3/8" x 1/4"
ApplicationFood Processing, Potable Water
Compatible Tube MaterialABS, Copper, Nylon, Polyethylene, Steel, uPVC
Fitting MaterialAcetal
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter1/4"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature4°F
Specific Fitting Shape90° Reducing Elbow
StandardsNSF/ANSI 51, NSF/ANSI 61
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)15.24
HS code3917400090
Country of OriginGB

Product Variants

ProductModelMax. PressureTube SizeColorConnection TypeBody MaterialBasic MaterialAir Temp. RangeFluid Temp.Pkg. Qty.Price
JOHN GUEST PM210804S-10PK Reducing 90 Degree Elbow 5/16 x 5/32 - Pack Of 10 | AD3JDM 3ZLF2 PM210804S-10PK230 psi0.312" x 0.156"GrayTubeAcetal CopolymerPlastic-14°F to +167°F33°F to 140°F10€82.86
JOHN GUEST PI211006S-10PK Reducing 90 Degree Elbow 5/16 x 3/16 - Pack Of 10 | AD3JDN 3ZLF3 PI211006S-10PK230 psi0.312" x 0.188"GrayTubeAcetal CopolymerPlastic-14°F to +167°F33°F to 140°F10€81.19
JOHN GUEST PI211008S-10PK Reducing 90 Degree Elbow 5/16 x 1/4 - Pack Of 10 | AD3JDP 3ZLF4 PI211008S-10PK230 psi0.312" x 0.25"GrayTubeAcetal CopolymerPlastic-14°F to +167°F33°F to 140°F10€86.35
JOHN GUEST PI211206S-10PK Reducing 90 Degree Elbow 3/8 x 3/16 - Pack Of 10 | AD3JDQ 3ZLF5 PI211206S-10PK150 psi0.375" x 0.188"GrayTubeAcetal CopolymerPlastic-14°F to +167°F33°F to 140°F10€106.27
JOHN GUEST PI211210S-10PK Reducing 90 Degree Elbow 3/8 x 5/16 - Pack Of 10 | AD3JDT 3ZLF7 PI211210S-10PK150 psi0.375" x 0.312"GrayTubeAcetal CopolymerPlastic-14°F to +167°F33°F to 140°F10€113.21
JOHN GUEST PI211610S-10PK Reducing 90 Degree Elbow 1/2 x 5/16 - Pack Of 10 | AD3JDU 3ZLF8 PI211610S-10PK150 psi0.5" x 0.312"GrayTubeAcetal CopolymerPlastic-14°F to +167°F33°F to 140°F10€129.95
JOHN GUEST PI211612S-10PK Reducing 90 Degree Elbow 1/2 x 3/8 - Pack Of 10 | AD3JDV 3ZLF9 PI211612S-10PK150 psi1/2" x 3/8"GrayTubeAcetal CopolymerPlastic-14°F to +167°F33°F to 140°F10€124.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PI211208S-10PK Reducing 90 Degree Elbow 3/8 x 1/4 - Pack Of 10
€121.16 /pack