Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DOTCO 12L1001-36-G Air Die Grinder Straight 34k Rpm 0.3 Hp 16cfm | AB7WJC 24D722

DOTCO 12L1001-36-G Air Die Grinder Straight 34k Rpm 0.3 Hp 16cfm

Item: AB7WJC Model: 12L1001-36-GCross Ref: 24D722
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€727.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Die Grinder
Average Cfm @ 15 Sec. Run Time4 CFM
Bearing TypeDouble Shielded Ball
Collet Size1/4"
Exhaust LocationFront
Free Speed34000 RPM
Grinder TypeStraight
Handle MaterialComposite
Hp3/10 hp
Min. Hose Size1/4"
Overall Length6"
Required Pressure90 psi
ThrottleLever
Variable SpeedYes
Accessory Free Tool ChangeNo
Air Consumption16 CFM
Air Inlet1/4" NPT Female
Air Inlet Connection Size1/4"
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure90 psi
Anti-kickback Clutch TypeNone
Anti-vibration TechnologyYes
ApplicationPipe Fabricating, Shipbuilding, Transportation Equipment Manufacturing, Welding Applications
Brake TypeNone
DutyMedium Duty
FeaturesDurable and Ergonomic
For Wheel Dia.1"
Grinder OrientationIn-Line
Horsepower0.3 hp
IncludesCollet Wrenches
Kit Contents(1) Bare Tool
Lock-off SwitchYes
Max. Speed34000 RPM
Maximum Burr Diameter1/2"
Minimum Speed34000 RPM
Power SourceAir Powered
Safety FeaturesLock-Off Lever
Switch TypeLever
Tether StyleNot Tether Capable
Tool StyleStraight
Tool Weight0.8 lbs.

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)8.64
Ship length (cm)15.24
Ship width (cm)11.18
HS code8467111040
Country of OriginUS

Product Details:

    • Characteristics: 300 Series Collet

Product Variants

ProductModelHpOverall LengthMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeFree SpeedCollet SizeExhaust LocationHandle MaterialPrice
DOTCO 12L2500-01-G Air Die Grinder Straight 23k Rpm 0.9 Hp 38cfm | AB7WJD 24D725 12L2500-01-G9/10 hp7.281"0.312"9.5 CFM23000 RPM1/4"FrontComposite€725.19
DOTCO 12L2500-01RT-G Air Die Grinder Straight 23k Rpm 0.9 Hp 38cfm | AB7WJE 24D726 12L2500-01RT-G9/10 hp7"0.312"9.5 CFM23000 RPM1/4"FrontComposite€950.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOTCO 12L1001-36-G Air Die Grinder Straight 34k Rpm 0.3 Hp 16cfm
€727.66 /unit