DORIAN CCMT-32.51-SEH-DSP10HT Diamond Turning Insert, CCMT Insert, C3-C4, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZUX

DORIAN CCMT-32.51-SEH-DSP10HT Diamond Turning Insert, CCMT Insert, C3-C4, 3/16 Inch Thick, 1/64 Inch Corner Radius

Item: CH9ZUX Model: CCMT-32.51-SEH-DSP10HTCross Ref: 56MC18
In Stock

Get it by Tuesday, Jun 17

€8.45 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
ApplicationDrilling
Chip-breaker StyleOn One Side , Yes
Coolant FedCoolant Through
Cutting DirectionNeutral
General ShapeDiamond
MaterialCarbide
Number Of Coolant Holes2
Number Of Cutting Edges1
Primary Material ApplicationHigh-Temperature Alloys
Primary Material Application Iso CodeS10
RakePositive
ShapeRhombic
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.48
Ship length (cm)5.44
Ship width (cm)6.81
HS code7318190000
Country of OriginAT

Product Variants

ProductModelCutting DirectionNumber Of Cutting EdgesInscribed CircleThicknessRakeShapeChip-breaker StyleSecondary Material ApplicationPrice
DORIAN TNMG-321-UGN-DUC25UT Carbide Turning Insert Triangle Tnmg 321 | AG3UGG 33VD93 TNMG-321-UGN-DUC25UTNeutral33/8"1/8"PositiveTriangleYes-€9.34
DORIAN 73310171704 Carbide Turning Insert Triangle Tpgh 21.51 | AG3UGH 33VD95 TPGH-21.51-UEN-DPP30GTNeutral-1/4"0.093"11Triangle--€11.41
DORIAN CCMT-32.52-PEM-DPC15HT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQR CCMT-32.52-PEM-DPC15HTNeutral1--PositiveRhombicOn One SideCast Iron, Stainless Steel€9.34
DORIAN CCMT-32.51-PEF-DPC25UT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQT CCMT-32.51-PEF-DPC25UTNeutral1--PositiveRhombicOn One SideStainless Steel€9.00
DORIAN CCGT-21.51-UEU-DUP15VT Diamond Turning Insert, CCGT Insert, 3/32 Inch Thick, 1/64 Inch Corner Radius | CH9ZQU CCGT-21.51-UEU-DUP15VTNeutral1--PositiveRhombicOn One Side-€13.26
DORIAN CCGT-32.51-UEXR-DPC35RT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQV CCGT-32.51-UEXR-DPC35RTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62
DORIAN CCGT-32.52-UEXR-DPC25UT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQW CCGT-32.52-UEXR-DPC25UTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN CCMT-32.51-SEH-DSP10HT Diamond Turning Insert, CCMT Insert, C3-C4, 3/16 Inch Thick, 1/64 Inch Corner Radius
€8.45 /unit