DORIAN CCGT-32.52-UEXL-DPC25UT Diamond Turning Insert, CCGT Insert, Left, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZUF

DORIAN CCGT-32.52-UEXL-DPC25UT Diamond Turning Insert, CCGT Insert, Left, 3/16 Inch Thick, 1/32 Inch Corner Radius

Item: CH9ZUF Model: CCGT-32.52-UEXL-DPC25UTCross Ref: 56MA90
In Stock

Get it by Wednesday, Jun 11

€23.62 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
ApplicationDrilling
Chip-breaker StyleOn One Side , Yes
Coolant FedCoolant Through
Cutting ApplicationUniversal Turning
Cutting DirectionLeft Hand
General ShapeDiamond
MaterialCarbide
Number Of Coolant Holes2
Number Of Cutting Edges1
Primary Material ApplicationSteel
Primary Material Application Iso CodeP25
RakePositive
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
ShapeRhombic
System Of MeasurementFractional Inch
Ansi CodeCCGT-32.52-UEXL
Chip-breakerYes
Chip-breaker CodeUEX
Coating ProcessCVD
Corner Radius1/32"
Cutting EdgeHoned
Cutting Edge Length9 mm
Depth Of Cut0.008" to 0.125"
Insert CodeCCGT332
Insert StyleCCGT
Iso NumberCCGT-09T308-UEXL
Manufacturer GradeDPC25UT
Material - MachiningCarbide
Material Grade - MachiningGrade C5-C6
Measurement SystemFractional Inch
StandardsDIN 6499, JIS B 6339
Thickness3/16"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.24
Ship length (cm)3.18
Ship width (cm)3.56
HS code7318190000
Country of OriginAT

Product Variants

ProductModelCutting DirectionNumber Of Cutting EdgesInscribed CircleThicknessRakeShapeChip-breaker StyleSecondary Material ApplicationPrice
DORIAN TNMG-321-UGN-DUC25UT Carbide Turning Insert Triangle Tnmg 321 | AG3UGG 33VD93 TNMG-321-UGN-DUC25UTNeutral33/8"1/8"PositiveTriangleYes-€9.34
DORIAN 73310171704 Carbide Turning Insert Triangle Tpgh 21.51 | AG3UGH 33VD95 TPGH-21.51-UEN-DPP30GTNeutral-1/4"0.093"11Triangle--€11.41
DORIAN CCMT-32.52-PEM-DPC15HT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQR CCMT-32.52-PEM-DPC15HTNeutral1--PositiveRhombicOn One SideCast Iron, Stainless Steel€9.34
DORIAN CCMT-32.51-PEF-DPC25UT Diamond Turning Insert, CCMT Insert, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQT CCMT-32.51-PEF-DPC25UTNeutral1--PositiveRhombicOn One SideStainless Steel€9.00
DORIAN CCGT-21.51-UEU-DUP15VT Diamond Turning Insert, CCGT Insert, 3/32 Inch Thick, 1/64 Inch Corner Radius | CH9ZQU CCGT-21.51-UEU-DUP15VTNeutral1--PositiveRhombicOn One Side-€13.26
DORIAN CCGT-32.51-UEXR-DPC35RT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/64 Inch Corner Radius | CH9ZQV CCGT-32.51-UEXR-DPC35RTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62
DORIAN CCGT-32.52-UEXR-DPC25UT Diamond Turning Insert, CCGT Insert, Right, 3/16 Inch Thick, 1/32 Inch Corner Radius | CH9ZQW CCGT-32.52-UEXR-DPC25UTRight Hand1--PositiveRhombicOn One SideStainless Steel€23.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN CCGT-32.52-UEXL-DPC25UT Diamond Turning Insert, CCGT Insert, Left, 3/16 Inch Thick, 1/32 Inch Corner Radius
€23.62 /unit