BALDOR / DODGE H3C18S00750G-5G In Line Concentric Reducer | AY6GQT

BALDOR / DODGE H3C18S00750G-5G In Line Concentric Reducer

Item: AY6GQT Model: H3C18S00750G-5G
In Stock

Get it by Tuesday, Jun 10

€1,821.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Gear Ratio7.500
Input Power5.59 hp
Mfr. SeriesQUANTIS GOLD
Motor Mounting TypeNEMA 180
Mounting PositionA1
Output Torque1,509.00 in lb
Shaft Size1.000"
SizeQUA38

Shipping Info:

Ship weight (kg) 67.05
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE H3C18S00750G-5G In Line Concentric Reducer
€1,821.03 /unit