CRESCENT 2D-681990 JOBOX Piano-Style Jobsite Box, 31 Inch Overall Width, 48 Inch Overall Dp | CR2QXB

CRESCENT 2D-681990 JOBOX Piano-Style Jobsite Box, 31 Inch Overall Width, 48 Inch Overall Dp

Item: CR2QXB Model: 2D-681990Cross Ref: 61CU18
In Stock

Get it by Wednesday, Jun 11

€3,548.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Body FinishMatte
ColorBrown
FeaturesLift-N-Stow(Tm) Bottom Shelf, Site-Vault(Tm) Security System
Gauge16 ga.
Load Capacity Per Drawer500 lbs.
Locking SystemPadlockable
MaterialSteel
Number Of Shelves2
Overall Depth48"
Overall Height57"
Overall Width31"
Storage Capacity44.45 cu. ft.
Storage TypePiano Style Jobsite Box
Total Load Capacity1500 lbs.
Body Gauge16 ga.
Total Storage Capacity44.45 cu. ft.

Shipping Info:

Ship weight (kg) 138.6
Ship height (cm)144.78
Ship length (cm)121.92
Ship width (cm)78.74
Country of OriginUS

Product Variants

ProductModelStorage TypeOverall WidthOverall DepthOverall HeightHandle TypeNumber Of ShelvesOverall Height With Lid OpenLid StylePrice
CRESCENT 2D-656990 JOBOX Chest-Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Dp | CR2QWR 2D-656990Chest Style Jobsite Box30"48"37"Recessed Side---€2,513.14
CRESCENT 2DL-656990 JOBOX Chest-Style Jobsite Box, 30 Inch Overall Width, 48 Inch Overall Dp | CR2QWT 2DL-656990Chest Style Jobsite Box30"48"27"Recessed Side---€2,641.45
CRESCENT 2-651990 JOBOX Jobsite Box, 30 Inch Overall Width, 20 Inch Overall Dp, 19 3/4 Inch Overall Ht | CR2QWU 2-651990Jobsite Box30"20"19 3/4"Recessed-34 1/8"Beveled Edge€687.41
CRESCENT 2-652990 JOBOX Jobsite Box, 36 Inch Overall Width, 20 Inch Overall Dp, 27 1/2 Inch Overall Ht | CR2QWV 2-652990Jobsite Box36"20"27 1/2"Recessed-41 7/8"Beveled Edge€782.41
CRESCENT 2-653990 JOBOX Jobsite Box, 42 Inch Overall Width, 20 Inch Overall Dp, 27 1/2 Inch Overall Ht | CR2QWW 2-653990Jobsite Box42"20"27 1/2"Recessed-41 3/4"Beveled Edge€887.96
CRESCENT 2-654990 JOBOX Jobsite Box, 48 Inch Overall Width, 24 Inch Overall Dp, 30 3/4 Inch Overall Ht | CR2QWX 2-654990Jobsite Box48"24"30 3/4"Recessed-49 1/8"Beveled Edge€1,046.13
CRESCENT 2-656990 JOBOX Jobsite Box, 48 Inch Overall Width, 30 Inch Overall Dp, 36 3/4 Inch Overall Ht | CR2QWY 2-656990Jobsite Box48"30"36 3/4"Recessed-61 1/4"Beveled Edge€1,215.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CRESCENT 2D-681990 JOBOX Piano-Style Jobsite Box, 31 Inch Overall Width, 48 Inch Overall Dp
€3,548.71 /unit