Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CPB064 Cap Nut, 5/16 Inch-18 Thread, Nickel Plated, Not Graded, Brass, 0.438 Inch Height | CP8JXR

GRAINGER CPB064 Cap Nut, 5/16 In - 18 Thread Size, 0.438 In Overall Ht., 9/16 In Hex Wd., Not Gr., Coarse

Item: CP8JXR Model: CPB064Cross Ref: 6NU78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap Nut
Bolt CompatibilityGrade 2/Not Graded
GradeNon Graded
Hex Width9/16"
Overall Height0.438"
RemovableYes
Tensile Strength55000 psi
Thread DirectionRight Hand
Thread Size5/16"-18
Thread TypeCoarse
FinishNickel Plated
Finish TypeNickel Plated
MaterialBrass
Material Grade/classUngraded
Material Quality StandardsASTM B16
Material TypeBrass

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CPB064 Cap Nut, 5/16 In - 18 Thread Size, 0.438 In Overall Ht., 9/16 In Hex Wd., Not Gr., Coarse
€43.58 /pack