BALDOR / DODGE 136750 TB-SCEZ-35M-PSS Pillow Block & Base-Mount Bearing | BD8TXK TB-SCEZ-35M-PSS

BALDOR / DODGE 136750 TB-SCEZ-35M-PSS Pillow Block & Base-Mount Bearing

Item: BD8TXK Model: 136750Cross Ref: TB-SCEZ-35M-PSS
In Stock

Get it by Friday, Jun 13

€414.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bearing MaterialStainless Steel
Housing TypeTapped Base Pillow Block
Retainer TypeMax Life Cage
Ring MaterialStainless Steel
RotationYes
Series207 Series
Shaft Size35 mm
Thread TypeUNC

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelRing MaterialBearing MaterialShaft SizeSeal TypeHousing TypeRotationRetainer TypeThread TypePrice
BALDOR / DODGE 136792 TB-SCEZ-115-SHSS Pillow Block & Base-Mount Bearing | BD6EPC TB-SCEZ-115-SHSS 136792Stainless SteelStainless Steel--Tapped Base Pillow BlockYesMax Life CageUNC€581.06
BALDOR / DODGE 136706 TB-SCEZ-103-PSS Pillow Block & Base-Mount Bearing | BD6EVL TB-SCEZ-103-PSS 136706Stainless SteelStainless Steel--Tapped Base Pillow BlockYesMax Life CageUNC€349.81
BALDOR / DODGE 136956 TB-SCEZ-25M-SHCR Mounted Ball Bearing | BD6JXM TB-SCEZ-25M-SHCR 136956SteelSteel1 1/2"-Tapped Base Pillow BlockYesMax Life CageUNC€202.34
BALDOR / DODGE 127510 TB-SCEZ-100-PCR Pillow Block & Base-Mount Bearing | BD6NHJ TB-SCEZ-100-PCR 127510SteelSteel--Tapped Base Pillow BlockYesMax Life CageUNC€204.91
BALDOR / DODGE 136747 TB-SCEZ-20M-PSS Pillow Block & Base-Mount Bearing | BD6UMK TB-SCEZ-20M-PSS 136747Stainless SteelStainless Steel20 mm-Tapped Base Pillow BlockYesMax Life CageUNC€280.10
BALDOR / DODGE 136707 TB-SCEZ-104S-PSS Pillow Block & Base-Mount Bearing | BD6YBX TB-SCEZ-104S-PSS 136707Stainless SteelStainless Steel--Tapped Base Pillow BlockYesMax Life CageUNC€304.50
BALDOR / DODGE 127511 TB-SCEZ-103-PCR Pillow Block & Base-Mount Bearing | BD7BWX TB-SCEZ-103-PCR 127511SteelSteel--Tapped Base Pillow BlockYesMax Life CageUNC€273.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 136750 TB-SCEZ-35M-PSS Pillow Block & Base-Mount Bearing
€414.96 /unit