BALDOR / DODGE 127511 TB-SCEZ-103-PCR Pillow Block & Base-Mount Bearing | BD7BWX TB-SCEZ-103-PCR

BALDOR / DODGE 127511 TB-SCEZ-103-PCR Pillow Block & Base-Mount Bearing

Item: BD7BWX Model: 127511Cross Ref: TB-SCEZ-103-PCR
In Stock

Get it by Tuesday, Jun 17

€273.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bearing FinishNickel Coated
Bearing MaterialSteel
Housing TypeTapped Base Pillow Block
Retainer TypeMax Life Cage
Ring MaterialSteel
RotationYes
Series206 Series
Thread Size7/16"-14
Thread TypeUNC

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)5.08
Ship length (cm)12.07
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelRing MaterialBearing MaterialShaft SizeSeal TypeHousing TypeRotationRetainer TypeThread TypePrice
BALDOR / DODGE 136792 TB-SCEZ-115-SHSS Pillow Block & Base-Mount Bearing | BD6EPC TB-SCEZ-115-SHSS 136792Stainless SteelStainless Steel--Tapped Base Pillow BlockYesMax Life CageUNC€581.06
BALDOR / DODGE 136706 TB-SCEZ-103-PSS Pillow Block & Base-Mount Bearing | BD6EVL TB-SCEZ-103-PSS 136706Stainless SteelStainless Steel--Tapped Base Pillow BlockYesMax Life CageUNC€349.81
BALDOR / DODGE 136956 TB-SCEZ-25M-SHCR Mounted Ball Bearing | BD6JXM TB-SCEZ-25M-SHCR 136956SteelSteel1 1/2"-Tapped Base Pillow BlockYesMax Life CageUNC€202.34
BALDOR / DODGE 127510 TB-SCEZ-100-PCR Pillow Block & Base-Mount Bearing | BD6NHJ TB-SCEZ-100-PCR 127510SteelSteel--Tapped Base Pillow BlockYesMax Life CageUNC€204.91
BALDOR / DODGE 136747 TB-SCEZ-20M-PSS Pillow Block & Base-Mount Bearing | BD6UMK TB-SCEZ-20M-PSS 136747Stainless SteelStainless Steel20 mm-Tapped Base Pillow BlockYesMax Life CageUNC€280.10
BALDOR / DODGE 136707 TB-SCEZ-104S-PSS Pillow Block & Base-Mount Bearing | BD6YBX TB-SCEZ-104S-PSS 136707Stainless SteelStainless Steel--Tapped Base Pillow BlockYesMax Life CageUNC€304.50
BALDOR / DODGE 136784 TB-SCEZ-012-SHSS Pillow Block & Base-Mount Bearing | BD7EVR TB-SCEZ-012-SHSS 136784Stainless SteelStainless Steel--Tapped Base Pillow BlockYesMax Life CageUNC€267.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 127511 TB-SCEZ-103-PCR Pillow Block & Base-Mount Bearing
€273.66 /unit