BALDOR / DODGE 128190 F3B-SLX-106 | BN8QNR F3B-SLX-106

BALDOR / DODGE 128190 F3B-SLX-106 F3B-SLX-106

Item: BN8QNR Model: 128190Cross Ref: F3B-SLX-106
In Stock

Get it by Tuesday, Jun 10

€76.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.5058
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 128146 F3B-SLX-015 Flange-Mount Bearing | BN8QND F3B-SLX-015 128146128146€54.12
BALDOR / DODGE 128145 F3B-SLX-014 Flange-Mount Bearing | BN8QNE F3B-SLX-014 128145128145€57.82
BALDOR / DODGE 128147 F3B-SLX-100 Flange-Mount Bearing | BN8QNF F3B-SLX-100 128147128147€57.82
BALDOR / DODGE 128148 F3B-SLX-102 Flange-Mount Bearing | BN8QNG F3B-SLX-102 128148128148€69.00
BALDOR / DODGE 128150 F3B-SLX-104S Flange-Mount Bearing | BN8QNH F3B-SLX-104S 128150128150€70.77
BALDOR / DODGE 128149 F3B-SLX-103 Flange-Mount Bearing | BN8QNJ F3B-SLX-103 128149128149€69.00
BALDOR / DODGE 128189 3B-SLX-104 | BN8QNT 3B-SLX-104 128189128189€83.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 128190 F3B-SLX-106 F3B-SLX-106
€76.32 /unit