Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5481 Film Tape Skived PTFE Gray 1 x 5 yard | AA6XCL 15D210

3M 5481 Film Tape Skived PTFE Gray 1 Inch x 5 yard

Item: AA6XCL Model: 5481Cross Ref: 15D210
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTFE Film Tape
AdhesiveSilicone
Adhesive MaterialSilicone
ColorGray
Length5 yd.
MaterialSkived PTFE
Performance Temp.-65°F to +500°F
ShapeContinuous Roll
Thickness6.8 mil.
Width1"
Brand And Series3M 5481
EnvironmentIndoor and Outdoor
Imperial Tape Width1"
Imperial Tape Wxl1" x 5 yd.
Metric Tape Length4.6m
Metric Tape Width25.4 mm
Product FormContinuous Roll
Specifications MetASTM
StandardsASTM D3330, ASTM D3652, ASTM D3759
Tape Adhesive MaterialSilicone
Tape Backing ConstructionFilm
Tape Backing MaterialPTFE Film
Tape ColorGray
Tape Tensile Strength49 lbs./in.
Tape Thickness6.8 mil.

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)5.59
Ship width (cm)5.59
HS code3919102055
Country of OriginUS

Product Variants

ProductModelColorAdhesive MaterialAdhesiveTape Backing ConstructionPrice
3M 12-36-5481 Film Tape Skived Ptfe Gray 12 Inch x 36 Yard | AA6WMZ 15C872 12-36-5481GraySiliconeSiliconeFilm€8,719.79
3M 1-36-5480 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard | AA6WPF 15C905 1-36-5480GraySiliconeSiliconeFilm€293.36
3M 1-36-5481 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard | AA6WPG 15C906 1-36-5481GraySiliconeSiliconeFilm€773.21
3M 1-36-5491 Film Tape Extruded Ptfe Gray 1 Inch x 36 Yard | AA6WPH 15C907 1-36-5491GraySiliconeSiliconeFilm€608.26
3M 2-36-5480 Film Tape Skived Ptfe Gray 2 Inch x 36 Yard | AA6WRN 15C960 2-36-5480GraySiliconeSilicone-€499.99
3M 2-36-5481 Film Tape Skived Ptfe Gray 2 Inch x 36 Yard | AA6WRP 15C961 2-36-5481GraySiliconeSiliconeFilm€1,370.53
3M 2-36-5498 Film Tape Extruded Ptfe Brown 2 Inch x 36 Yard | AA6WRR 15C963 2-36-5498BrownRubberRubberFilm€607.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 5481 Film Tape Skived PTFE Gray 1 Inch x 5 yard
€129.27 /unit