BALDOR / DODGE 126836 P2B-SCMAH-108 Pillow Block & Base-Mount Bearing | BE7ECV P2B-SCMAH-108

BALDOR / DODGE 126836 P2B-SCMAH-108 Pillow Block & Base-Mount Bearing

Item: BE7ECV Model: 126836Cross Ref: P2B-SCMAH-108
In Stock

Get it by Monday, Jun 16

€194.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series209 Series

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBore TypeInsert MaterialHousing MaterialShaft AttachmentPrice
DODGE / BALDOR 064116 | AM7JQZ 0641162"Single Lip--RoundSteelCast IronSet Screw€338.73
DODGE / BALDOR 056811 | BD7BTA 05681150 mmSingle Lip--RoundSteelCast IronSet Screw€310.03
BALDOR / DODGE 126837 P2B-SCMAH-111 Pillow Block & Base-Mount Bearing | BD7CXD P2B-SCMAH-111 126837--SteelSteel----€220.71
DODGE / BALDOR 064121 | BD7QJH 0641211 1/2"Single Lip--RoundSteelCast IronSet Screw€237.93
BALDOR / DODGE 126112 P2B-SCMAH-103 Pillow Block & Base-Mount Bearing | BD7UJK P2B-SCMAH-103 126112--SteelSteel----€169.70
BALDOR / DODGE 126840 P2B-SCMAH-203 Pillow Block & Base-Mount Bearing | BD7UJL P2B-SCMAH-203 126840--SteelSteel----€361.71
DODGE / BALDOR 064122 | BD7ZZT 0641222.438"Single Lip--RoundSteelCast IronSet Screw€515.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 126836 P2B-SCMAH-108 Pillow Block & Base-Mount Bearing
€194.26 /unit