DODGE / BALDOR 056811 | BD7BTA

BALDOR / DODGE 056811 P2B-SCMAH-50M Pillow Block Ball Bearing Unit, Medium Duty, 50 mm Bore Dia

Item: BD7BTA Model: 056811Cross Ref: P2B-SCMAH-50M
In Stock

Get it by Tuesday, Jun 17

€310.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size50 mm

Shipping Info:

Ship weight (kg) 3.438
Ship height (cm)16
Ship length (cm)23.5
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBore TypeInsert MaterialHousing MaterialShaft AttachmentPrice
DODGE / BALDOR 064116 | AM7JQZ 0641162"Single Lip--RoundSteelCast IronSet Screw€338.73
BALDOR / DODGE 126837 P2B-SCMAH-111 Pillow Block & Base-Mount Bearing | BD7CXD P2B-SCMAH-111 126837--SteelSteel----€220.71
DODGE / BALDOR 064121 | BD7QJH 0641211 1/2"Single Lip--RoundSteelCast IronSet Screw€237.93
BALDOR / DODGE 126112 P2B-SCMAH-103 Pillow Block & Base-Mount Bearing | BD7UJK P2B-SCMAH-103 126112--SteelSteel----€169.70
BALDOR / DODGE 126840 P2B-SCMAH-203 Pillow Block & Base-Mount Bearing | BD7UJL P2B-SCMAH-203 126840--SteelSteel----€361.71
DODGE / BALDOR 064122 | BD7ZZT 0641222.438"Single Lip--RoundSteelCast IronSet Screw€515.43
BALDOR / DODGE 126839 P2B-SCMAH-115 Pillow Block & Base-Mount Bearing | BD8UDB P2B-SCMAH-115 126839--SteelSteel----€276.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 056811 P2B-SCMAH-50M Pillow Block Ball Bearing Unit, Medium Duty, 50 mm Bore Dia
€310.03 /unit