DODGE / BALDOR 064116 | AM7JQZ

BALDOR / DODGE 064116 P2B-SCMAH-200-FF Pillow Block Ball Bearing Unit, Medium Duty, 2 Inch Bore Dia

Item: AM7JQZ Model: 064116Cross Ref: P2B-SCMAH-200-FF
In Stock

Get it by Tuesday, Jun 17

€338.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size2"

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBore TypeInsert MaterialHousing MaterialShaft AttachmentPrice
DODGE / BALDOR 056811 | BD7BTA 05681150 mmSingle Lip--RoundSteelCast IronSet Screw€310.03
BALDOR / DODGE 126837 P2B-SCMAH-111 Pillow Block & Base-Mount Bearing | BD7CXD P2B-SCMAH-111 126837--SteelSteel----€220.71
DODGE / BALDOR 064121 | BD7QJH 0641211 1/2"Single Lip--RoundSteelCast IronSet Screw€237.93
BALDOR / DODGE 126112 P2B-SCMAH-103 Pillow Block & Base-Mount Bearing | BD7UJK P2B-SCMAH-103 126112--SteelSteel----€169.70
BALDOR / DODGE 126840 P2B-SCMAH-203 Pillow Block & Base-Mount Bearing | BD7UJL P2B-SCMAH-203 126840--SteelSteel----€361.71
DODGE / BALDOR 064122 | BD7ZZT 0641222.438"Single Lip--RoundSteelCast IronSet Screw€515.43
BALDOR / DODGE 126839 P2B-SCMAH-115 Pillow Block & Base-Mount Bearing | BD8UDB P2B-SCMAH-115 126839--SteelSteel----€276.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 064116 P2B-SCMAH-200-FF Pillow Block Ball Bearing Unit, Medium Duty, 2 Inch Bore Dia
€338.73 /unit