BALDOR / DODGE 069363 IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | BF4TYM

BALDOR / DODGE 069363 WSTU-IP-307R IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch

Item: BF4TYM Model: 069363Cross Ref: WSTU-IP-307R
In Stock

Get it by Wednesday, Jun 11

€1,918.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeIMPERIAL
Bore TypeRound
Housing MaterialCast iron
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTrident
Shaft Size3.438"

Shipping Info:

Ship weight (kg) 14.211
Ship height (cm)2.03
Ship length (cm)25.55
Ship width (cm)10.57
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 069363 WSTU-IP-307R IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch
€1,918.49 /unit