BUSSMANN 170M3189 Specialty Fuse, 63 A, 690 VAC | BD2NZH

BUSSMANN 170M3189 Semiconductor Fuse, 63A, 690VAC

Item: BD2NZH Model: 170M3189
In Stock

Get it by Monday, Jun 16

€328.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps63A
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.4137
Ship height (cm)6.5
Ship length (cm)30.51
Ship width (cm)14.5

Product Details:

    • 170M Type TN Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M3189 Semiconductor Fuse, 63A, 690VAC
€328.13 /unit