Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60SH14H | AJ8ZVL

MARTIN SPROCKET 60SH14H Roller Chain Sprocket, 60 Chain, Bushed QD, 14 Teeth, 3.371 Inch Pitch Dia., Steel

Item: AJ8ZVL Model: 60SH14H
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€101.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSH
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.2.6375"
Individually PackagedYes
Length Through Bore0.812"
MaterialSteel
Max. Bore Size1 11/16"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth14
Outside Dia.3.736"
Pitch Dia.3.3705"
Single Strand Tooth Thickness0.459"
Storage Dimension Height15/16"
Storage Dimension Length3 7/8"
Storage Dimension Width3 7/8"

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)3.33
Ship length (cm)9.5
Ship width (cm)9.5

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 60JA11H | AJ8ZUW 60JA11H112.6621"3.004"14/25"603/4"Bushed Bore€77.09
MARTIN SPROCKET 60JA12H | AJ8ZVA 60JA12H122.8978"3.249"14/25"603/4"Bushed Bore€78.83
MARTIN SPROCKET 60JA13H | AJ8ZVF 60JA13H133.1339"3.493"14/25"603/4"Bushed Bore€82.72
MARTIN SPROCKET 60SH15H | AJ8ZVR 60SH15H153.6073"3.978"0.812"603/4"Bushed Bore€87.89
MARTIN SPROCKET 60SH16H | AJ8ZVX 60SH16H163.8444"4.221"0.812"603/4"Bushed Bore€100.03
MARTIN SPROCKET 60SDS17H | AJ8ZWC 60SDS17H174.0816"4.462"3/4"603/4"Bushed Bore€100.03
MARTIN SPROCKET 60SDS18H | AJ8ZWH 60SDS18H184.3191"4.703"3/4"603/4"Bushed Bore€107.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60SH14H Roller Chain Sprocket, 60 Chain, Bushed QD, 14 Teeth, 3.371 Inch Pitch Dia., Steel
€101.44 /unit