DODGE / BALDOR 062993 | BD7JEE

BALDOR / DODGE 062993 P2B-GTAH-03 Pillow Block Ball Bearing Unit, 3.25 to 4.06 Inch Bolt Center-to-Center Length

Item: BD7JEE Model: 062993Cross Ref: P2B-GTAH-03
In Stock

Get it by Thursday, Jun 12

€115.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentGrip Tight

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)16
Ship length (cm)7.95
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialHousing MaterialPrice
BALDOR / DODGE 129483 F4B-GTAH-12 Flange-Mount Housing | BD6QCL F4B-GTAH-12 129483SteelSteelSteelYes----€408.54
BALDOR / DODGE 129476 F4B-GTAH-05 | BD6TTU F4B-GTAH-05 129476SteelSteelSteelYes----€137.46
BALDOR / DODGE 129448 P2B-GTAH-11 Pillow Block Bearing Unit | BD6XWC P2B-GTAH-11 129448SteelSteelSteelYes----€349.51
BALDOR / DODGE 129499 F2B-GTAH-03 Flange-Mount Housing | BD7BAC F2B-GTAH-03 129499SteelSteelSteelYes----€139.04
BALDOR / DODGE 129444 P2B-GTAH-07 Pillow Block Bearing Unit | BD7VLW P2B-GTAH-07 129444SteelSteelSteelYes----€191.07
BALDOR / DODGE 129481 F4B-GTAH-10 | BD8PGT F4B-GTAH-10 129481SteelSteelSteelYes----€279.60
BALDOR / DODGE 129482 F4B-GTAH-11 | BD8YVZ F4B-GTAH-11 129482SteelSteelSteelYes----€307.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 062993 P2B-GTAH-03 Pillow Block Ball Bearing Unit, 3.25 to 4.06 Inch Bolt Center-to-Center Length
€115.72 /unit