Flat Shipping

Flat Shipping at €24.99 + VAT

BRYANT 5269B 15 Amp Industrial Grade Standard Straight Blade Connector, Black | CD2LFT 49YY19

BRYANT 5269B 15 Amp Industrial Grade Standard Straight Blade Connector, Black

Item: CD2LFT Model: 5269BCross Ref: 49YY19
Limited Availability
€16.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Blade Connector
AntimicrobialNo
ColorBlack
Cord Size0.245" to 0.655"
FeaturesDust Resistant
GradeGrade Industrial
Ip RatingNot Rated
MaterialThermoplastic
Nema Plug Configuration5-15R
Number Of Poles2
Number Of Wires3
Phase1
Power IndicatorNo
Special FeaturesDust Resistant
Voltage125V AC
Wiring TypeStandard
Connection OrientationStraight
Current Rating15A
GroundingGrounded
Housing ColorBlack
Housing MaterialThermoplastic
Insulation MaterialThermoplastic
Nema Receptacle ConfigurationNEMA 5-15R
Power Indicating LightNo
Resistance PropertiesMoisture Resistant
StandardsCSA CERTIFIED, UL LISTED
Voltage Rating125V AC
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.045

Product Variants

ProductModelCord SizeNema Plug ConfigurationWiring TypeNumber Of PolesNumber Of WiresIp RatingPhaseGradePrice
BRYANT BRY5269NC 15 Amp Industrial Grade Standard Straight Blade Connector, Black/White | CD2LFU 49YY22 BRY5269NC0.245" to 0.655"5-15RStandard23Not Rated1Grade Industrial€29.31
BRYANT BRY5669NC 15 Amp Industrial Grade Standard Straight Blade Connector, Black/White | CD2LFV 49YY27 BRY5669NC0.245" to 0.655"6-15RStandard23Not Rated1Grade Industrial€29.84
BRYANT BRY5969Y 15 Amp Industrial Grade Hinged Straight Blade Connector, Yellow | CD2LFW 49YY28 BRY5969Y0.22" to 0.66"5-15RHinged23Not Rated1Grade Industrial€17.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRYANT 5269B 15 Amp Industrial Grade Standard Straight Blade Connector, Black
€16.82 /unit