CHRISLYNN 66414 Rock Solid Blank, American, 49/64 Inch Drill, 13/16-16 Outer Thread | CH3RVC

CHRISLYNN 66414 Rock Solid Blank, Imperial, 49/64 Inch Drill, 13/16-16 Outer Thread

Item: CH3RVC Model: 66414
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Insert
Drill Size0.766"
GradeGrade 303
Insert Length0.812"
MaterialStainless Steel

Product Variants

ProductModelDrill SizeInsert LengthExternal Thread SizeMaterialGradePrice
CHRISLYNN 66401 Solid Blank, 5/16-18 External Thread Size, 303 SS | AG8YLH 66401I0.312"5/16"-18Stainless SteelGrade 303-
RFQ
CHRISLYNN 66402 Solid Blank, 3/8-16 External Thread Size, 303 SS | AG8YLJ 66402Q0.312"3/8"-16Stainless SteelGrade 303-
RFQ
CHRISLYNN 66403 Solid Blank, 7/16-14 External Thread Size, 303 SS | AG8YLK 66403X3/8"7/16"-14Stainless SteelGrade 303-
RFQ
CHRISLYNN 66404 Solid Blank, 1/2-13 External Thread Size, 303 SS | AG8YLL 664040.453"0.437"1/2"-13Stainless SteelGrade 303-
RFQ
CHRISLYNN 66405 Solid Blank, 9/16-12 External Thread Size, 303 SS | AG8YLM 664050.516"1/2"9/16"-12Stainless SteelGrade 303-
RFQ
CHRISLYNN 66406 Solid Blank, 5/8-11 External Thread Size, 303 SS | AG8YLN 664060.578"5/8"5/8"-11Stainless SteelGrade 303-
RFQ
CHRISLYNN 66407 Solid Blank, 3/4-16 External Thread Size, 303 SS | AG8YLP 664070.703"0.688"1/4"-16Stainless SteelGrade 303-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 66414 Rock Solid Blank, Imperial, 49/64 Inch Drill, 13/16-16 Outer Thread