DODGE / BALDOR 050130 | BE7RMJ

BALDOR / DODGE 050130 F4B-SCAH-010L Ball Bearing Unit, Air Handling Normal Duty Non-Expansion, 5/8 Inch Bore Dia

Item: BE7RMJ Model: 050130Cross Ref: F4B-SCAH-010L
In Stock

Get it by Tuesday, Jun 17

€112.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size5/8"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 123740 F4B-SCAH-012 Flange-Mount Bearing | AM7JBK F4B-SCAH-012 123740--SteelSteelSteelYes--€168.50
BALDOR / DODGE 123743 F4B-SCAH-104 Flange-Mount Bearing | AM7JBL F4B-SCAH-104 123743--SteelSteelSteelYes--€169.70
BALDOR / DODGE 123746 F4B-SCAH-111 Flange-Mount Bearing | BD6EUY F4B-SCAH-111 123746--SteelSteelSteelYes--€218.16
DODGE / BALDOR 068785 | BD6TJQ 0687851 3/8"Single Lip----RoundSteel€169.70
BALDOR / DODGE 123744 F4B-SCAH-107 Flange-Mount Bearing | BD6TKF F4B-SCAH-107 123744--SteelSteelSteelYes--€169.70
BALDOR / DODGE 123741 F4B-SCAH-100 Flange-Mount Bearing | BD7VLT F4B-SCAH-100 123741--SteelSteelSteelYes--€121.84
DODGE / BALDOR 068301 | BD8ACU 0683017/8"Single Lip----RoundSteel€108.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 050130 F4B-SCAH-010L Ball Bearing Unit, Air Handling Normal Duty Non-Expansion, 5/8 Inch Bore Dia
€112.28 /unit