DODGE / BALDOR 068785 | BD6TJQ

BALDOR / DODGE 068785 F4B-SCAH-106 Flange Mount Ball Bearing Unit, Normal Duty Non-Expansion Single Lip, 1-3/8 Inch Bore

Item: BD6TJQ Model: 068785Cross Ref: F4B-SCAH-106
In Stock

Get it by Thursday, Jun 12

€169.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size1 3/8"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)16
Ship length (cm)13.97
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 123740 F4B-SCAH-012 Flange-Mount Bearing | AM7JBK F4B-SCAH-012 123740--SteelSteelSteelYes--€168.50
BALDOR / DODGE 123743 F4B-SCAH-104 Flange-Mount Bearing | AM7JBL F4B-SCAH-104 123743--SteelSteelSteelYes--€169.70
BALDOR / DODGE 123746 F4B-SCAH-111 Flange-Mount Bearing | BD6EUY F4B-SCAH-111 123746--SteelSteelSteelYes--€218.16
BALDOR / DODGE 123744 F4B-SCAH-107 Flange-Mount Bearing | BD6TKF F4B-SCAH-107 123744--SteelSteelSteelYes--€169.70
BALDOR / DODGE 123741 F4B-SCAH-100 Flange-Mount Bearing | BD7VLT F4B-SCAH-100 123741--SteelSteelSteelYes--€121.84
DODGE / BALDOR 068301 | BD8ACU 0683017/8"Single Lip----RoundSteel€108.64
BALDOR / DODGE 123748 F4B-SCAH-115 Flange-Mount Bearing | BD8EGX F4B-SCAH-115 123748--SteelSteelSteelYes--€247.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 068785 F4B-SCAH-106 Flange Mount Ball Bearing Unit, Normal Duty Non-Expansion Single Lip, 1-3/8 Inch Bore
€169.70 /unit