BALDOR / DODGE 050119 Set Screw Bearing, Shaft Size 20.0 Mm, Bore Round, Steel | AM7JFY

BALDOR / DODGE 050119 F2B-SC-20M-NL Set Screw Bearing, Shaft Size 20.0 Mm, Bore Round, Steel

Item: AM7JFY Model: 050119Cross Ref: F2B-SC-20M-NL
In Stock

Get it by Wednesday, Jun 11

€103.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size20 mm

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 124173 F2B-SC-100 Flange-Mount Bearing Unit | BD6ELJ F2B-SC-100 124173--SteelSteelSteelYes--€90.43
BALDOR / DODGE 124170 F2B-SC-012 Flange-Mount Bearing Unit | BD6EQY F2B-SC-012 124170--SteelSteelSteelYes--€83.32
BALDOR / DODGE 124268 F2B-SC-108 Flange-Mount Bearing Unit | BD6EWD F2B-SC-108 124268--SteelSteelSteelYes--€140.50
BALDOR / DODGE 124275 F2B-SC-103 Flange-Mount Bearing Unit | BD6FBU F2B-SC-103 124275--SteelSteelSteelYes--€106.94
BALDOR / DODGE 124270 F2B-SC-200 Flange-Mount Bearing Unit | BD6FBX F2B-SC-200 124270--SteelSteelSteelYes--€183.72
BALDOR / DODGE 124276 F2B-SC-104 Flange-Mount Bearing Unit | BD6FEC F2B-SC-104 124276--SteelSteelSteelYes--€126.01
BALDOR / DODGE 124199 F2B-SC-010 Flange-Mount Bearing Unit | BD6FEK F2B-SC-010 124199--SteelSteelSteelYes--€76.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 050119 F2B-SC-20M-NL Set Screw Bearing, Shaft Size 20.0 Mm, Bore Round, Steel
€103.34 /unit