DIXON GLS425 Liquid Filled Stainless Case Gauge, 2-1/2 Inch Face, 1/4 Inch LM, 0-300PSI

Item: BX7GZZ Model: GLS425Cross Ref: 58CV63
Limited Availability
€48.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy+/-2-1-2%
Case MaterialStainless Steel
Connection Size1/4"
Dial Size2 1/2"
Lens MaterialPolycarbonate
Mounting TypeLower Back
Pointer MaterialAluminum
Pressure Range0 psi to 300 psi
Temp. Rating-4°F to +150°F
Gauge Accuracy GradeNot Graded

Shipping Info:

Ship weight (kg) 1.6155
Ship height (cm)6.35
Ship width (cm)6.35
Country of OriginCN

Product Variants

ProductModelPressure RangeMounting TypeAccuracyDial SizeCase MaterialLens MaterialConnection SizePointer MaterialPrice
DIXON GLP530 | AK2TYF GLP5300 psi to 600 psiLower Back+/-3-2-3%2 1/2"--1/4"-€34.06
DIXON GLBR300 | AL2PQB GLBR300--------€115.34
DIXON GLBR3000 | AL2PQM GLBR3000--------€128.34
DIXON GLBR600 | AL2PQN GLBR600--------€115.34
DIXON GLBR160 | AL2PQP GLBR1600 psi to 160 psiLower Back+/-2-1-2%2 1/2"Cast BrassAcrylic--€115.34
DIXON GLS445 | AL2XPH GLS445--------€42.12
DIXON GLBR1000 | AL2ZUL GLBR1000--------€115.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON GLS425 Liquid Filled Stainless Case Gauge, 2-1/2 Inch Face, 1/4 Inch LM, 0-300PSI
€48.91 /unit