BALDOR / DODGE 049841 SXR Eccentric Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel | BD7EVK

BALDOR / DODGE 049841 P2B-SXR-108-NL SXR Eccentric Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel

Item: BD7EVK Model: 049841Cross Ref: P2B-SXR-108-NL
In Stock

Get it by Tuesday, Jun 10

€177.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentEccentric Collar
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 2.304
Ship height (cm)16
Ship length (cm)19.05
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 131821 P2B-SXR-207 Pillow Block Bearing Unit | BD6GUZ P2B-SXR-207 131821-SteelSteelSteelYes---€307.47
BALDOR / DODGE 131817 P2B-SXR-115 Pillow Block Bearing Unit | BD6GVZ P2B-SXR-115 131817-SteelSteelSteelYes---€210.39
BALDOR / DODGE 131803 P2B-SXR-014 Pillow Block Bearing Unit | BD6HNP P2B-SXR-014 131803-SteelSteelSteelYes---€113.34
BALDOR / DODGE 131813 P2B-SXR-108 Pillow Block Bearing Unit | BD6HQP P2B-SXR-108 131813-SteelSteelSteelYes---€160.91
BALDOR / DODGE 131812 P2B-SXR-107 Pillow Block Bearing Unit | BD6KUF P2B-SXR-107 131812-SteelSteelSteelYes---€144.62
BALDOR / DODGE 131809 P2B-SXR-104 Pillow Block Bearing Unit | BD6LKY P2B-SXR-104 131809-SteelSteelSteelYes---€144.62
BALDOR / DODGE 131820 P2B-SXR-204 Pillow Block Bearing Unit | BD6NBU P2B-SXR-204 131820-SteelSteelSteelYes---€338.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 049841 P2B-SXR-108-NL SXR Eccentric Collar Bearing, Shaft Size 1.50 Inch, Bore Round, Steel
€177.18 /unit